Item Comparison: 255I, 1655

Item

255I - 2" Ins Steel Emt Compression Connector - Bridgeport

255I
2" Ins Steel Emt Compression Connector

$5.8694 Each

$58.69 (10 Each)

QTY:
Each
Add
1655 - 2" STL Insltd Emt STRT CMP Conn - Eaton

1655
2" STL Insltd Emt STRT CMP Conn

$7.2998 Each

$36.50 (5 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 1,244 211
Vendor Bridgeport Eaton
Catalog Number 255I 1655
Manufacturer Number 255-I 1655
Category Steel Insulated Compression Em - Steel Insulated Straight Compr Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747102553 00784564116550
Weight per package 0.083 (lbs/each) 0.6 (lbs/each)
Description 255I 2" Ins Steel Emt Compression Connector
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 3-7/32 In Length, 2-5/8 In Diameter, +105 °C Operating Temperature, 0.083 LB/Ea
1655 2" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.87 (Each) $7.30 (Each)
Carton/Reel $58.69 (10 Each) $36.50 (5 Each)
Standard Packaging/Reel $58.69 (10 Each) $36.50 (5 Each)
insulation Insulated Throat -
Material Steel -
Finish Zinc Electroplated Zinc Plated
Diameter 2-5/8 in -
Length 3-7/32 in -
Size 2 2 in
Description 2" INS STEEL EMT COMPRESSION CONNECTOR 2" STL INSLTD EMT STRT CMP CONN
extra long description BPT 255-I 2" COMP. CONN. INS. MIDWEST 1655 2 EMT CMP CONN INSULAT
Features Used to join EMT to box or enclosure. Concrete tight. Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 3-7/32 in Length, 2-5/8 in Diameter, +105 °C Operating Temperature, 0.083 lb/EA Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 2"
Product Type Emt Compression Connector 2 Emt CMP Conn Insulated
Short Description EMT Compression Connector, 2 in, Straight, Zinc Electro-Plated, Insulated -
Special Features Concretetight -
Color/Finish Zinc Electro-Plated -
Connection Orientation Straight -
Connector Type Compression -
dimensions - 1.8800 IN X 2.7500 IN X 2.7500 IN
for use with To Join EMT to Box or Enclosure -
Insulated/Non-Insulated Insulated -
Maximum Operating Temperature +105 °C -
media Yes -
package quantity 10 PK;1 CT -
Standards Met cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B -
Made in USA yes -
Brand Bridgeport EATON CROUSE-HINDS SERIES
Manufacturers Part Number 255-I 1655
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Compression Connector
Trade Size 2 -
Weight 0.083 lb/EA -
Application Used to join EMT to box or enclosure. Concrete tight. Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard cULus UL, cUL
Temperature Rating 105?°C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat