Item Comparison: 255DCI2, 1655

Item

255DCI2 - 2" Diecast Emt Insulated Concrete Tight Conn - Bridgeport

255DCI2
2" Diecast Emt Insulated Concrete Tight Conn

$7.5824 Each

$75.82 (10 Each)

QTY:
Each
Add
1655 - 2" STL Insltd Emt STRT CMP Conn - Eaton

1655
2" STL Insltd Emt STRT CMP Conn

$13.17 Each

$263.40 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 903 261
Vendor Bridgeport Eaton
Catalog Number 255DCI2 1655
Manufacturer Number 255-DCI2 1655
Category Die Cast Insulated Compression - Die Cast Insulated Straight CO Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747162557 00784564116550
Weight per package 0.76 (lbs/each) 0.6 (lbs/each)
Description 255DCI2 2" Diecast Emt Insulated Concrete Tight Conn
Emt Concrete Tight Connector, 2 In Trade Size, Die-Cast Zinc Material, Insulated, 1-3/8 In Length, 2-15/16 In Diameter, +105 °C Operating Temperature, 0.76 LB/Ea
1655 2" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.58 (Each) $13.17 (Each)
Carton/Reel $75.82 (10 Each) $65.85 (5 Each)
Standard Packaging/Reel $75.82 (10 Each) $263.40 (20 Each)
insulation Insulated Throat -
Material Die-Cast Zinc -
Finish Ball burnish Zinc Plated
Diameter 2-15/16 in -
Length 1-3/8 in -
Size 2 2 in
Description 2" DIECAST EMT INSULATED CONCRETE TIGHT CONN 2" STL INSLTD EMT STRT CMP CONN
extra long description BPT 255-DCI2 2" COMP. CONN. INS. ZI MIDWEST 1655 2 EMT CMP CONN INSULAT
Features Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Insulator rated 105 DegreeC. CSA Listed Raintight/For Use in Wet Locations in Canada Only Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description EMT Concrete Tight Connector, 2 in Trade Size, Die-Cast Zinc Material, Insulated, 1-3/8 in Length, 2-15/16 in Diameter, +105 °C Operating Temperature, 0.76 lb/EA Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 2"
Product Type EMT Concrete Tight Connector 2 Emt CMP Conn Insulated
Short Description EMT Concrete Tight Connector, 2 in, Zinc Die Cast -
Special Features Insulator Rated 105 °C -
Color/Finish Ball Burnished;Mirror Smooth -
Connector Type Compression -
dimensions - 1.8800 IN X 2.7500 IN X 2.7500 IN
for use with Steel;Aluminum Rigid Conduit -
Insulated/Non-Insulated Insulated -
Maximum Operating Temperature +105 °C -
media Yes -
package quantity 10 PK -
Standards Met CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard 514B -
Made in USA yes -
Brand Bridgeport EATON CROUSE-HINDS SERIES
Manufacturers Part Number 255-DCI2 1655
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Compression Connector
Trade Size 2 -
Weight 0.76 lb/EA -
Application Used to Join Steel EMT to Box or Enclosure;Concrete-Tight. 1/2 in thru 4 in Suitable for use with Steel or Aluminum EMT;Wet Locations Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL, CSA UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat