Nacogdoches |
0 |
233 |
All Stores |
|
|
|
Vendor |
SPC |
Epco |
Catalog Number |
BK4 |
16510 |
Manufacturer Number |
BK4 |
16510 |
Category |
Lighting Fixtures -
Lighting Lampholders
|
Lighting Lampholders -
Incandescent Lampholders
|
Classification |
Lamps
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
-
|
39111525 - Incandescent fixture
|
UPC/EAN/GTIN |
752560810031 |
00780321165106 |
Weight per package |
0.246 (lbs/each) |
0.22 (lbs/each) |
Description |
BK4 Keyless Plastic Lamp Holder W/5" Leads Med Base
Keyless Plastic Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, Medium Base Type, White, Made In Usa, Aluminum (Screwshell);Plastic;Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, Uv Resistant Will Not Fade or Discolor Special Features, Ul E309529 Standards Met, Screw Terminal Type
|
16510 Plastic Ceiling Receptacle
Plastic Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, Uv Resistant, 3.25/4 In Dia Box Mount, 0.22 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.92 (Each) |
$3.64 (Each) |
Carton/Reel |
$2.92 (1 Each) |
$3.64 (1 Each) |
Standard Packaging/Reel |
$315.36 (108 Each) |
$174.72 (48 Each) |
|
Lamp Type |
- |
Incandescent |
Material |
Plastic;Aluminum (Screwshell);Stainless Steel (Mounting Screw) |
Plastic |
Terminal Type |
Screw |
Screw |
|
Base Type |
Medium |
Medium |
Color |
White |
- |
|
Description |
KEYLESS PLASTIC LAMP HOLDER W/5" LEADS MED BASE |
PLASTIC CEILING RECEPTACLE |
extra long description |
- |
EPCO 16510 PLS LP HDR KYLS |
Features |
Keyless lamp holders for commercial and residential applications are ideal for use in closets, garages, basements, utility rooms and more. |
EPCO's UV resistant Porcelain Lamp Holders are ideal for Commercial, Industrial, Residential and Agricultural Lighting Applications. |
Long Description |
Keyless Plastic Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, Medium Base Type, White, Made in USA, Aluminum (Screwshell);Plastic;Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, UV Resistant will not Fade or Discolor Special Features, UL E309529 Standards Met, Screw Terminal Type |
Plastic Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, UV Resistant, 3.25/4 in Dia Box Mount, 0.22 lb |
Product Type |
Keyless Plastic Lamp Holder |
PLS LP HDR Kyls |
Short Description |
Keyless Plastic Lamp Holder, Screw Mount, Medium Base, 1 CT |
Plastic Lamp Holder, Plastic, UV Resistant, Pull Chain |
Special Features |
UV Resistant will not Fade or Discolor |
UV Resistant Lamp Holders will not Fade or Discolor |
|
Mounting Type |
Screw Mount |
3.25/4 in Dia Box Mount |
package quantity |
1 ct |
1 BX;48 CA |
Resistance Properties |
- |
UV Resistant |
Standards Met |
UL E309529 |
Ul Listed |
|
|
Brand |
BERGEN INDUSTRIES, INC. |
Epco |
Manufacturers Part Number |
BK4 |
16510 |
|
Category Description |
LAMPS |
Fluorescent Fixtures & Accessories |
Type |
- |
Lamp Holders |
|
|
Application |
Commercial;Residential;Closets;Garages;Basements;Utility Rooms;Industrial |
Commercial;Industrial;Residential;Agricultural Lighting |