Item Comparison: 1651, EC751BUS

Item

1651 - 3/4" STL Insltd Emt STRT CMP Conn - Eaton

1651
3/4" STL Insltd Emt STRT CMP Conn

$1.0778 Each

$26.94 (25 Each)

QTY:
Each
Add
EC751BUS - 3/4" Steel Emt Comp Conn Ins Throat - U.S. Made - Amfico

EC751BUS
3/4" Steel Emt Comp Conn Ins Throat - U.S. Made

$3.2598 Each

$81.50 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 7,829 3,462
Vendor Eaton Amfico
Catalog Number 1651 EC751BUS
Manufacturer Number 1651 EC751BUS
Category Steel Insulated Compression Em - Steel Insulated Straight Compr Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564116512 00662364057610
Weight per package 0.12 (lbs/each) 0.12 (lbs/each)
Description 1651 3/4" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.12 LB/Ea
EC751BUS 3/4" Steel Emt Comp Conn Ins Throat - U.S. Made
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Insulated, 1.563 In Length, 1.813 In Diameter, 0.406 In Thread Length, 0.12 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.08 (Each) $3.26 (Each)
Carton/Reel $26.94 (25 Each) $81.50 (25 Each)
Standard Packaging/Reel $26.94 (25 Each) $81.50 (25 Each)
Finish Zinc Plated -
Diameter 1.3 in 1.813 in
Length 1.65 in 1.563 in
Size 3/4 in -
Description 3/4" STL INSLTD EMT STRT CMP CONN 3/4" STEEL EMT COMP CONN INS THROAT - U.S. MADE
extra long description MIDWEST 1651 3/4 EMT CMP CONN INSUL AMFICO EC751BUS 3/4" EMT Stl Comp C
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.12 lb/EA EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Insulated, 1.563 in Length, 1.813 in Diameter, 0.406 in Thread Length, 0.12 lb/EA
Product Type 3/4 Emt CMP Conn Insulated 3/4" Emt STL Comp Connw/Insul Throat
Short Description EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Insulated EMT Compression Connector, 3/4 in, Straight, Insulated
Special Features Concretetight Concretetight
Color/Finish Zinc Plated -
Connection Orientation Straight Straight
dimensions 1.1900 IN X 1.3800 IN X 1.3800 IN -
for use with EMT Conduit EMT Conduit
Insulated/Non-Insulated Insulated Insulated
package quantity 25 CT 50 PK;1 CT
Standards Met UL E-22132;cUL Listed UL Canada;ULus Listed
Thread Length 0.58 in 0.406 in
Made in USA yes yes
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number 1651 EC751BUS
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector -
Trade Size 3/4 in 3/4 in
Weight 0.12 lb/EA 0.12 lb/EA
Application Commercial -
standard UL, cUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat