Item Comparison: 1651, 1651US

Item

1651 - 3/4" STL Insltd Emt STRT CMP Conn - Eaton

1651
3/4" STL Insltd Emt STRT CMP Conn

$1.0778 Each

$26.94 (25 Each)

QTY:
Each
Add
1651US - 3/4" Comp Emt Conn - Eaton Crouse-Hinds Series

1651US
3/4" Comp Emt Conn

$0.00 Each

$0.00 (25 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 10,273 0
Vendor Eaton Eaton Crouse-Hinds Series
Catalog Number 1651 1651US
Manufacturer Number 1651 1651US
Category Steel Insulated Compression Em - Steel Insulated Straight Compr Enhanced Commodity Codes - Boxes & Covers
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564116512 00662277026369
Weight per package 0.12 (lbs/each) 0.12 (lbs/each)
Description 1651 3/4" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.12 LB/Ea
1651US 3/4" Comp Emt Conn
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.08 (Each) $0.00 (Each)
Carton/Reel $26.94 (25 Each) $0.00 (1 Each)
Standard Packaging/Reel $26.94 (25 Each) $0.00 (25 Each)
amperage rating - Eaton Crouse-Hinds
connection - Ind Facilities & Factories - Facility: Safety and Security Systems
Material - Steel
Backing Material - Electrogalvanized Steel
Color - Eaton Crouse-Hinds
Finish Zinc Plated Zinc Electroplated
Diameter 1.3 in -
Length 1.65 in Feraloy Iron Alloy Body and Gland Nut
Size 3/4 in Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Description 3/4" STL INSLTD EMT STRT CMP CONN 3/4" COMP EMT CONN
extra long description MIDWEST 1651 3/4 EMT CMP CONN INSUL -
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.12 lb/EA -
Product Type 3/4 Emt CMP Conn Insulated 3/4 Emt CMP Conn Insulated Usa
Short Description EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Insulated -
Special Features Concretetight -
Color/Finish Zinc Plated -
Connection Orientation Straight -
Cord Type - Eaton Crouse-Hinds
dimensions 1.1900 IN X 1.3800 IN X 1.3800 IN -
for use with EMT Conduit -
Insulated/Non-Insulated Insulated -
Knockouts - Used to fasten threaded conduit to unthreaded opening in a box or enclosure.
package quantity 25 CT -
Standards Met UL E-22132;cUL Listed -
Thread Length 0.58 in -
Made in USA yes -
Brand Cooper Crouse-Hinds Eaton Crouse-Hinds
Manufacturers Part Number 1651 1651US
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector Compression Connector, Insulated
Trade Size 3/4 in -
Manufacturer Status - Inactive
Status - Inactive
Weight 0.12 lb/EA -
Application Commercial Provides easy access to the ground rod connection area.
standard UL, cUL UL, cUL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat