Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
1651 |
TC712A |
Manufacturer Number |
1651 |
TC712A |
Category |
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564116512 |
00785991025187 |
Weight per package |
0.12 (lbs/each) |
0.14 (lbs/each) |
Description |
1651 3/4" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.12 LB/Ea
|
TC712A 3/4" Emt Compression Conn
Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.14 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.08 (Each) |
$1.33 (Each) |
Carton/Reel |
$26.94 (25 Each) |
$66.70 (50 Each) |
Standard Packaging/Reel |
$26.94 (25 Each) |
$333.52 (250 Each) |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1.3 in |
- |
Length |
1.65 in |
- |
Size |
3/4 in |
- |
|
Description |
3/4" STL INSLTD EMT STRT CMP CONN |
3/4" EMT COMPRESSION CONN |
extra long description |
MIDWEST 1651 3/4 EMT CMP CONN INSUL |
ABB TC712A 3/4 INCH CONN,COMP.,EMT, |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.12 lb/EA |
Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.14 lb/EA |
Product Type |
3/4 Emt CMP Conn Insulated |
3/4 Inch Conn, Comp., Emt, STL, Insul |
Short Description |
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Insulated |
Compression Connector, 3/4 in, Straight Connection, Zinc Plated, 250 PK;50 CT |
Special Features |
Concretetight |
Concrete-Tight;Raintight |
|
Color/Finish |
Zinc Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
dimensions |
1.1900 IN X 1.3800 IN X 1.3800 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
package quantity |
25 CT |
250 PK;50 CT |
Standards Met |
UL E-22132;cUL Listed |
UL E16592 |
Thread Length |
0.58 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
1651 |
TC712A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
EMT Conduit Fittings |
|
|
Weight |
0.12 lb/EA |
0.14 lb/EA |
|
Application |
Commercial |
For use with EMT conduit |
standard |
UL, cUL |
UL e16592 |