Item Comparison: 1651, MEC751B

Item

1651 - 3/4" STL Insltd Emt STRT CMP Conn - Eaton

1651
3/4" STL Insltd Emt STRT CMP Conn

$1.0778 Each

$26.94 (25 Each)

QTY:
Each
Add
MEC751B - 3/4" Compression Connector - Southwire

MEC751B
3/4" Compression Connector

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 9,576 0
Vendor Eaton Southwire
Catalog Number 1651 MEC751B
Manufacturer Number 1651 MEC-751-B
Category Steel Insulated Compression Em - Steel Insulated Straight Compr Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Steel Emt Fittings N/A
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564116512 00784297541032
Weight per package 0.12 (lbs/each) 1 (lbs/each)
Description 1651 3/4" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.12 LB/Ea
MEC751B 3/4" Compression Connector
3/4 Emt Comp Con STL-Ins Emt Comp Connector, Ins Throat For Connecting Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete-Tight Meets UL514B Fed. Spec. W-F-408E, Nema FB-1
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.08 (Each) $0.00 (Each)
Carton/Reel $26.94 (25 Each) $0.00 (1 Each)
Standard Packaging/Reel $26.94 (25 Each) $0.00 (1 Each)
connection - Compression
insulation - Insulated Throat
Finish Zinc Plated -
Diameter 1.3 in -
Length 1.65 in -
Size 3/4 in 3/4 IN EMT
Description 3/4" STL INSLTD EMT STRT CMP CONN 3/4" COMPRESSION CONNECTOR
extra long description MIDWEST 1651 3/4 EMT CMP CONN INSUL SWC MEC-751-B 3/4 EMT COMP CONN STL
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 in Length, 1.3 in Diameter, 0.58 in Thread Length, 0.12 lb/EA 3/4 EMT COMP CON STL-INS EMT COMP CONNECTOR, INS THROAT FOR CONNECTING EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE-TIGHT MEETS UL514B FED. SPEC. W-F-408E, NEMA FB-1
Product Type 3/4 Emt CMP Conn Insulated 3/4 Emt Comp Conn STL-Ins
Short Description EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Insulated -
Special Features Concretetight Concrete-Tight;Features: Steel Construction;Fed. Spec. W-F-408E, Nema FB-1;Master Quantity: 25;Meets UL514B;Shelf Quantity: 25
Color/Finish Zinc Plated -
Connection Orientation Straight -
dimensions 1.1900 IN X 1.3800 IN X 1.3800 IN -
for use with EMT Conduit -
Insulated/Non-Insulated Insulated -
package quantity 25 CT -
Standards Met UL E-22132;cUL Listed -
Thread Length 0.58 in -
Made in USA yes -
Brand Cooper Crouse-Hinds Southwire
Manufacturers Part Number 1651 MEC-751-B
Category Description STEEL EMT FITTINGS Fuses & Fuse Accessories
Type Compression Connector 3/4" EMT COMPRESSION BOX CONNECTORS STEEL INSULATED
Trade Size 3/4 in -
Weight 0.12 lb/EA -
Application Commercial Connects EMT conduit to box or enclosure
nema rating - FB-1
standard UL, cUL cULus Federal Spec. W-F-408E, NEMA FB-1 (insulated only)
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat