Item Comparison: 1650, 250I

Item

1650 - 1/2" STL Insltd Emt STRT CMP Conn - Eaton

1650
1/2" STL Insltd Emt STRT CMP Conn

$1.19 Each

$238.00 (200 Each)

QTY:
Each
Add
250I - 1/2" Ins Steel Emt Compression Connector - Bridgeport

250I
1/2" Ins Steel Emt Compression Connector

$0.6626 Each

$165.65 (250 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 7,201 7,257
Vendor Eaton Bridgeport
Catalog Number 1650 250I
Manufacturer Number 1650 250I
Category Steel Insulated Compression Em - Steel Insulated Straight Compr Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564116505 00781747102508
Weight per package 0.12 (lbs/each) 0.0005 (lbs/each)
Description 1650 1/2" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.54 In Length, 1.01 In Diameter, 0.51 In Thread Length, 0.12 LB/Ea
250I 1/2" Ins Steel Emt Compression Connector
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 1-3/4 In Length, 1-1/32 In Diameter, +105 °C Operating Temperature, 0.0005 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.19 (Each) $0.66 (Each)
Carton/Reel $59.50 (50 Each) $16.56 (25 Each)
Standard Packaging/Reel $238.00 (200 Each) $165.65 (250 Each)
insulation - Insulated Throat
Finish Zinc Plated Zinc Electroplated
Diameter 1.01 in 1-1/32 in
Length 1.54 in 1-3/4 in
Size 1/2 in 1/2
Description 1/2" STL INSLTD EMT STRT CMP CONN 1/2" INS STEEL EMT COMPRESSION CONNECTOR
extra long description MIDWEST 1650 1/2 EMT CMP CONN INSUL BPT 250-I 1/2" COMP. CONN. INS.
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. Used to join EMT to box or enclosure. Concrete tight.
Long Description EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.54 in Length, 1.01 in Diameter, 0.51 in Thread Length, 0.12 lb/EA EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 1-3/4 in Length, 1-1/32 in Diameter, +105 °C Operating Temperature, 0.0005 lb/EA
Product Type 1/2 Emt CMP Conn Insulated Emt Compression Connector
Short Description EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Insulated EMT Compression Connector, 1/2 in, Straight, Zinc Electro-Plated, Insulated
Special Features Concretetight Concretetight
Color/Finish Zinc Plated Zinc Electro-Plated
Connection Orientation Straight Straight
Connector Type - Compression
dimensions 1.1300 IN X 1.1300 IN X 1.1300 IN -
for use with EMT Conduit To Join EMT to Box or Enclosure
Insulated/Non-Insulated Insulated Insulated
Maximum Operating Temperature - +105 °C
media - Yes
package quantity 50 CT 250 PK;25 CT
Standards Met UL E-22132;cUL Listed cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Thread Length 0.51 in -
Made in USA yes yes
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number 1650 250-I
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector CONNECTOR
Trade Size 1/2 in 1/2 in
Weight 0.12 lb/EA 0.0005 lb/EA
Application Commercial Used to join EMT to box or enclosure. Concrete tight.
standard UL, cUL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat