Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
162203 |
LD04023 |
Manufacturer Number |
16220-3 |
LD0402-3 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Accy, Fuseholders & Fuseblocks -
Power BLKS & Distribution BLKS
|
Classification |
Fuse Blocks, Fuse Holders
|
Fuse Blocks, Fuse Holders
|
UNSPSC |
39121629 - Fuse block
|
39121629 - Fuse block
|
UPC/EAN/GTIN |
00051712149273 |
00079458054101 |
Weight per package |
0.45 (lbs/each) |
0.65 (lbs/each) |
Description |
162203 175A 600V 3P Term Block
Terminal Block, 3 Poles, 175 A, 600 V Ac/DC, Thermoplastic, -4 to +248 °F, 2.70 In Overall Length, 1.75 In Overall Width, 2.88 In Overall Height, 0.44 LB
|
LD04023 3P 175A Power Distribution Block
Power Distribution Block, 3 Poles, 1 Primary Openings, 4 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #4 Awg Secondary Opening Wire Size, 175 A, 600 V, Maximum Of +75 °C, 0.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$140.48 (Each) |
$133.97 (Each) |
Carton/Reel |
$140.48 (1 Each) |
$133.97 (1 Each) |
Standard Packaging/Reel |
$3,371.52 (24 Each) |
$133.97 (1 Each) |
|
amperage rating |
175A |
- |
Cover Type |
- |
LPBC0-3;Clear Plexiglas[T] |
Current Rating |
175 A |
175 A |
Material |
Thermoplastic |
Tin Plated Aluminum (Connector);Phenolic |
Voltage Rating |
600 V ac/dc |
600 V |
|
|
Overall Length |
2.70 in |
- |
Size |
2.70 In Length X 2.88 In Width X 1.75 In Height |
- |
|
Description |
175A 600V 3P TERM BLOCK |
3P 175A POWER DISTRIBUTION BLOCK |
extra long description |
BUSS 16220-3 PWR TERM. BLK 24PK |
LFSE LD0402-3 ACS 600V DISTRIBUTION |
Features |
Bussmann(TM) series UL(R) Recognized power distribution blocks offer a variety of lineside and loadside port configurations to provide greater flexibility in panel wiring and wire management.These blocks are UL Recognized to UL 1059 and rated for use in UL 508A industrial control panels.Blocks are factory configured in 1-, 2 and 3-pole versions, and have optional covers to enhance safety. |
- |
Long Description |
Terminal Block, 3 Poles, 175 A, 600 V ac/dc, ThermoPlastic, -4 to +248 °F, 2.70 in Overall Length, 1.75 in Overall Width, 2.88 in Overall Height, 0.44 lb |
Power Distribution Block, 3 Poles, 1 Primary Openings, 4 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #4 AWG Secondary Opening Wire Size, 175 A, 600 V, Maximum of +75 °C, 0.25 lb |
Product Type |
Terminal Block |
Acs 600V Distribution BLK 175A 3 Pole |
Short Description |
Bussmann Terminal Block, 3 Pole, 600 VAC/dc, 175 A |
Power Distribution Block, 3 Pole, 600 V, 175 A |
Special Features |
Short Circuit Rating 10 kA |
Fixing Junction tap-off point |
|
dimensions |
2.8800 IN X 2.6900 IN X 1.6900 IN |
- |
media |
Yes |
- |
Number of Primary Openings |
- |
1 |
Number of Secondary Openings |
- |
4 |
Operating Temperature Range |
-4 to +248 °F;-20 to +120 °C |
Maximum of +75 °C |
Overall Height |
2.88 in |
- |
Overall Width |
1.75 in |
- |
package quantity |
24 CT;1 PK |
- |
Primary Opening Wire Size |
- |
#14 to #2/0 AWG |
Secondary Opening Wire Size |
- |
#14 to #4 AWG |
Standards Met |
UL 1059 Recognized;Guide XCFR2;File E62622;CSA(R) Certified;Class 6228-01;File 15364 |
Ul;CSA |
|
Brand |
Eaton |
Powr-Gard(R) |
Manufacturers Part Number |
16220-3 |
LD0402-3 |
|
Category Description |
FUSE BLOCKS,FUSE HOLDERS |
FUSE BLOCKS,FUSE HOLDERS |
Type |
Power distribution block |
Distribution Block |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Anywhere there needs to be more than one load |
standard |
Contact Manufacturer,Contact factory,RoHS Compliant |
Ul Regonized CSA Certified |