Item Comparison: 162, 163

Item

162 - SGL Bulb Heater Fan - Broan

162
SGL Bulb Heater Fan

$86.29 Each

$86.29 (1 Each)

QTY:
Each
Add
163 - *Discontinued* DBL Bulb Heater - Broan

163
*Discontinued* DBL Bulb Heater

$98.96 Each

$98.96 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 74 0
Vendor Broan Broan
Catalog Number 162 163
Manufacturer Number 162 163
Category Builders Products - Combination Fans, Lights & Hea Builders Products - Combination Fans, Lights & Hea
Classification Fans & Heaters Fans & Heaters
UNSPSC 40101809 - Circulation heaters 40101809 - Circulation heaters
UPC/EAN/GTIN 00026715002627 00026715002610
Weight per package 7.4 (lbs/each) 7.2 (lbs/each)
Description 162 SGL Bulb Heater Fan
Ventilation Duct Bath Fan, 4 In Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 In Length, 8-1/8 In Width, 6-3/8 In Height, Polymeric Grill Material, Steel Housing Material, White, 60 SQ.FT (Bathroom) Ventilation Area, 7.4 LB
163 *Discontinued* DBL Bulb Heater
Heater. Same As Model 164 Except Without Ventilator. Type Ic.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $86.29 (Each) $98.96 (Each)
Carton/Reel $86.29 (1 Each) $98.96 (1 Each)
Standard Packaging/Reel $86.29 (1 Each) $98.96 (1 Each)
Current Rating 2.5 A -
Voltage Rating 120 120
Wattage 300 505
Color White -
Grill Material Polymeric -
Housing Material Steel Steel
Height 6-3/8 in -
Length 8-3/8 in -
Width 8-1/8 in -
Description SGL BULB HEATER FAN *DISCONTINUED* DBL BULB HEATER
Features ventilation duct bath fan, ceiling type;8-3/8 inch l x 8-1/8 inch w x 6-3/8 inch h size;120 v voltage rating;2.5 current rating;no lamp included;infrared lamp type;250 w lamp wattage;70 cfm air flow rate;4 inch dia duct size. -
Long Description Ventilation Duct Bath Fan, 4 in Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 in Length, 8-1/8 in Width, 6-3/8 in Height, Polymeric Grill Material, Steel Housing Material, White, 60 sq.ft (Bathroom) Ventilation Area, 7.4 lb Heater. Same as Model 164 except without ventilator. Type IC.
Product Type One-Bulb Heater/Fan, Broan, 300 WTT, 120 V, Ceil, STL HSG, 2.5 Amp Two-Bulb Heater, Broan, 505 WTT, 120 V, Ceil, STL HSG, 4.3 Amp
Short Description Ventilation Duct Bath Fan, 120 V, 2.5 A, 70 CFM -
Special Features Features: 70 CFM 3.5 Sones; UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W Or 68 V Two-Function Control (Available Separately); Whit Features: UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W, 68 V, 67 W, 67 V, 66 W, 66 V, 65 W, Or 65 V Multi-Function Control (Availa
CFM 70 CFM -
dimensions - Housing: 8-3/8 IN Length X 14-1/4 IN Width X 6 IN Height, Grille: 15-5/8 IN Length X 10-1/4 IN Width
Duct Size 4 in -
Light Type Infrared -
Maximum Air Flow 70 cfm -
package quantity 1 CA -
Power Rating 250 W (Light Bulb);9 W -
Sound Level/Sones 4.0 Sones -
Standards Met UL;HVI -
Ventilation Area 60 sq.ft (Bathroom) -
Made in USA yes -
Brand Broan/Nutone LLC BROAN
Manufacturers Part Number 162 -
Model 162 163
Category Description FANS & HEATERS FANS & HEATERS
Type - Two-Bulb Infrared Heater
Weight 7.4 lb -
Application Energy-Saving Warmth and Instant Comfort in The Bathroom For Energy-Saving Warmth And Instant Comfort In The Bathroom
Mounting CEILING CEILING
standard UL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat