Item Comparison: 162, 163

Item

162 - SGL Bulb Heater Fan - Broan

162
SGL Bulb Heater Fan

$86.29 Each

$86.29 (1 Each)

QTY:
Each
Add
163 - 1-1/4" Rigid Set/Screw Cond Coupling - Eaton

163
1-1/4" Rigid Set/Screw Cond Coupling

$22.523 Each

$225.23 (10 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 75 0
Vendor Broan Eaton
Catalog Number 162 163
Manufacturer Number 162 163
Category Builders Products - Combination Fans, Lights & Hea Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Fans & Heaters Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 40101809 - Circulation heaters 39121311 - Electrical fittings
UPC/EAN/GTIN 00026715002627 00784564101631
Weight per package 7.4 (lbs/each) 0.76 (lbs/each)
Description 162 SGL Bulb Heater Fan
Ventilation Duct Bath Fan, 4 In Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 In Length, 8-1/8 In Width, 6-3/8 In Height, Polymeric Grill Material, Steel Housing Material, White, 60 SQ.FT (Bathroom) Ventilation Area, 7.4 LB
163 1-1/4" Rigid Set/Screw Cond Coupling
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, 1-1/4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $86.29 (Each) $22.52 (Each)
Carton/Reel $86.29 (1 Each) $22.52 (1 Each)
Standard Packaging/Reel $86.29 (1 Each) $225.23 (10 Each)
Current Rating 2.5 A -
Material - Steel
Voltage Rating 120 -
Wattage 300 -
Color White -
Grill Material Polymeric -
Housing Material Steel -
Height 6-3/8 in -
Length 8-3/8 in -
Width 8-1/8 in -
Description SGL BULB HEATER FAN 1-1/4" RIGID SET/SCREW COND COUPLING
extra long description - MIDWEST 163 1 1/4 RGD SS CPL
Features ventilation duct bath fan, ceiling type;8-3/8 inch l x 8-1/8 inch w x 6-3/8 inch h size;120 v voltage rating;2.5 current rating;no lamp included;infrared lamp type;250 w lamp wattage;70 cfm air flow rate;4 inch dia duct size. Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description Ventilation Duct Bath Fan, 4 in Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 in Length, 8-1/8 in Width, 6-3/8 in Height, Polymeric Grill Material, Steel Housing Material, White, 60 sq.ft (Bathroom) Ventilation Area, 7.4 lb Eaton Crouse-Hinds series rigid/IMC set screw type coupling, Rigid/IMC, Malleable iron, 1-1/4"
Product Type One-Bulb Heater/Fan, Broan, 300 WTT, 120 V, Ceil, STL HSG, 2.5 Amp 1 1/4 RGD SS CPL
Short Description Ventilation Duct Bath Fan, 120 V, 2.5 A, 70 CFM -
Special Features Features: 70 CFM 3.5 Sones; UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W Or 68 V Two-Function Control (Available Separately); Whit Concrete Tight
CFM 70 CFM -
dimensions - 2.7500 IN X 2.1900 IN X 2.1900 IN
Duct Size 4 in -
Light Type Infrared -
Maximum Air Flow 70 cfm -
package quantity 1 CA -
Power Rating 250 W (Light Bulb);9 W -
Sound Level/Sones 4.0 Sones -
Standards Met UL;HVI -
Ventilation Area 60 sq.ft (Bathroom) -
Made in USA yes -
Brand Broan/Nutone LLC EATON CROUSE-HINDS SERIES
Manufacturers Part Number 162 -
Model 162 -
Category Description FANS & HEATERS Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type - Set screw type coupling
Weight 7.4 lb -
Application Energy-Saving Warmth and Instant Comfort in The Bathroom Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting CEILING -
standard UL UL, cUL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat