Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
15W33 |
1877B |
Manufacturer Number |
15W-33 |
1877B-BOX |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Industrial Cord Connectors
|
Commercial Receptacles
|
UNSPSC |
39121402 - Electrical plugs
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007114324 |
00032664184307 |
Weight per package |
0.4375 (lbs/each) |
0.19 (lbs/each) |
Description |
15W33 STR Blade IP67 Conn 20A 125V 5-20R
Straight Blade Watertight Connector 20AMP 125VOLT 5-20R
|
1877B Recp Single 20A 125V 2P3W Swire BR
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Brown, Brass, Nylon Face, PVC Bottom, 5-20R, Single, Screw, PVC, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.40 (Each) |
$3.98 (Each) |
Carton/Reel |
$31.40 (1 Each) |
$39.80 (10 Each) |
Standard Packaging/Reel |
$314.00 (10 Each) |
$398.00 (100 Each) |
|
amperage rating |
20 |
- |
Material |
Rubber |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
12-14 |
- |
|
|
Description |
STR BLADE IP67 CONN 20A 125V 5-20R |
RECP SINGLE 20A 125V 2P3W SWIRE BR |
extra long description |
P&S 15W33 STR BLADE IP67 CONN 20A 1 |
EWD 1877B-BOX Recp Single 20A 125V |
Features |
- |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Straight Blade Watertight Connector 20amp 125volt 5-20r |
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Brown, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, ED Box |
Product Type |
STR Blade IP67 Conn 20A 125V 5-20R |
Recp Single 20A 125V 2P3W Swire BR |
Special Features |
Quick drive assembly screws, floating blades, rubber body construction, multiple ring seals |
Commercial Grade |
|
dimensions |
- |
1.3100 IN X 0.8700 IN X 4.1900 IN |
media |
- |
Yes |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
15W33 |
1877B-BOX |
|
Category Description |
Industrial cord connectors |
Commercial receptacles |
Type |
Watertight Connector |
Commercial specification grade |
|
Application |
Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
nema rating |
5-20R |
- |
standard |
UL 498 |
Federal Specification Classification 6233 01,cULus Listed,NOM |