Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
15W33 |
15W33 |
Manufacturer Number |
15W-33 |
15W33 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007114324 |
00040893630960 |
Weight per package |
0.4375 (lbs/each) |
10 (lbs/each) |
Description |
15W33 STR Blade IP67 Conn 20A 125V 5-20R
Straight Blade Watertight Connector 20AMP 125VOLT 5-20R
|
15W33 Conn WT 20A 125V 2P3W STR Yl
Eaton Arrow Hart Watertight Straight Blade Connector, #18-10 Awg, 20A, Industrial, 125V, Back Wire, Yellow, Nickel-Plated Brass, IP67, Santoprene Thermoplastic Elastomer, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, 0.30-0.65" In Dia, Thermoplastic, Bulk
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.40 (Each) |
$0.00 (Each) |
Carton/Reel |
$31.40 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$314.00 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
20 |
- |
Material |
Rubber |
Thermoplastic |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
12-14 |
- |
|
|
Description |
STR BLADE IP67 CONN 20A 125V 5-20R |
CONN WT 20A 125V 2P3W STR YL |
extra long description |
P&S 15W33 STR BLADE IP67 CONN 20A 1 |
EWD 15W33 Conn WT 20A 125V 2P3W Str |
Features |
- |
Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants — anywhere that moisture, dirt or corrosive elements may be a factor. |
Long Description |
Straight Blade Watertight Connector 20amp 125volt 5-20r |
Eaton Arrow Hart watertight straight blade connector,#18-10 AWG,20A,Industrial,125V,Back wire,Yellow,Nickel-plated brass,IP67,Santoprene thermoplastic elastomer,5-20R,Two-pole,three-wire,grounding,Screw,0.30-0.65" in dia,Thermoplastic,Bulk |
Product Type |
STR Blade IP67 Conn 20A 125V 5-20R |
Conn WT 20A 125V 2P3W STR Yl |
Special Features |
Quick drive assembly screws, floating blades, rubber body construction, multiple ring seals |
Watertight straight blade |
|
dimensions |
- |
1.8100 IN X 1.8100 IN X 2.5600 IN |
media |
- |
Yes |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
15W33 |
15W33 |
|
Category Description |
Industrial cord connectors |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Watertight Connector |
Watertight |
|
Application |
Commercial |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
environmental conditions |
- |
Damp/Wet |
nema rating |
5-20R |
- |
standard |
UL 498 |
cULus Listed |
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
Call nearest store for Item Price
|