Item Comparison: 15T6CLPR0, S3912

Item

15T6CLPR0 - *Delisted* 15W 145V T6 CND Base CLR Incan Exit LMP - Ge Current, A Daintree Company

15T6CLPR0
*Delisted* 15W 145V T6 CND Base CLR Incan Exit LMP

$2.09 Each

$50.16 (24 Each)

QTY:
Each
Add
S3912 - 15W T6 145V CLR Cndlbra Base - Satco

S3912
15W T6 145V CLR Cndlbra Base

$1.68 Each

$16.80 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 82 274
Vendor Ge Current, A Daintree Company Satco
Catalog Number 15T6CLPR0 S3912
Manufacturer Number 15T6/CL/PRO S3912
Category Enhanced Commodity Codes - Lighting Incandescent Lamps - Incandescent Tubular T Shape L
Classification Incandescent Incandescent
UNSPSC 39101612 - Incandescent lamps 39101612 - Incandescent lamps
UPC/EAN/GTIN 00043168249935 00045923039126
Weight per package 0.03 (lbs/each) 0.02 (lbs/each)
Description 15T6CLPR0 *Delisted* 15W 145V T6 CND Base CLR Incan Exit LMP
Gel 15T6/CL/Pro 24993 Incandescent
S3912 15W T6 145V CLR Cndlbra Base
Incandescent Indicator & Sign Lamp, Designation: 15T6/145V, 145 V, 15 WTT, T6 Shape, E12 Candelabra Base, Clear, C-5A Filament, 2000 HR, Lumens: 90 LM Initial, 3-5/8 In Length, 3/4 In Diameter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.09 (Each) $1.68 (Each)
Carton/Reel $2.09 (1 Each) $16.80 (10 Each)
Standard Packaging/Reel $50.16 (24 Each) $16.80 (10 Each)
Shape - T6
Voltage Rating 145 145
Wattage 15 15
Base Type - E12 Candelabra
Color - White
Finish - Clear
Diameter - 0.75
Length - 3.63
Description *DELISTED* 15W 145V T6 CND BASE CLR INCAN EXIT LMP 15W T6 145V CLR CNDLBRA BASE
extra long description - SATCO S3912 15T6 145V CAND.BASE
Long Description GEL 15T6/CL/PRO 24993 INCANDESCENT Incandescent Indicator & Sign Lamp, Designation: 15T6/145V, 145 V, 15 WTT, T6 Shape, E12 Candelabra Base, Clear, C-5A Filament, 2000 HR, Lumens: 90 LM Initial, 3-5/8 IN Length, 3/4 IN Diameter
Product Type 24993 Incandescent Lamps 15T6 145V Cand.Base
Short Description - T6 Incandescent Tubular Lamp, 90 lm, 15W, 145V
average life 2000 2000
Base - Candelabra
Brightness (Lumens) - 90 lm
dimmable - Yes
Filament Type - C-5A
lumens 100 90
package quantity - 120 PK;10 SL
Standards Met - RoHS Compliant
Warranty - Avg. Rated Hour Limited
Brand GE Current Satco
Manufacturers Part Number 15T6/CL/PRO S3912
Category Description INCANDESCENT INCANDESCENT
Type - Indicator & Sign
Manufacturer Status Inactive -
Weight - 0.02 lb
standard - RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat