Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Pass & Seymour |
Catalog Number |
1597TRW |
1595TRW |
Manufacturer Number |
1597TRW |
1595-TRW |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Commercial Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
-
|
UPC/EAN/GTIN |
00785007035759 |
78500724363 |
Weight per package |
0.275 (lbs/each) |
0.39 (lbs/each) |
Description |
1597TRW Radiant Self Test TR Gfci 15A 125V WH
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, Tamper Resistant, 0.2800 LB
|
1595TRW 15A 125V WH TR GFI Dupl Recpt
Duplex Receptacle, 15 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 60 HZ, 1.72 In Length, 4.20 In Height, Nylon Material, White, 0.025 Sec Trip Time, Tamper Resistant, 0.3900 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.58 (Each) |
$18.56 (Each) |
Carton/Reel |
$17.58 (1 Each) |
$185.60 (10 Each) |
Standard Packaging/Reel |
$175.80 (10 Each) |
$185.60 (10 Each) |
|
actuator |
Control Circuit |
- |
amperage rating |
15 |
- |
connection |
Back and side wire |
- |
Current Rating |
15 A |
15 A |
interrupt rating |
4 to 6 mA |
- |
Material |
Thermoplatic |
Nylon |
Number of Wires |
- |
3 in |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 @ 60 hz V ac |
|
|
Height |
4.20 in |
4.20 in |
Length |
1.03 |
1.72 in |
Width |
1.73 |
- |
|
Additional Information |
- |
Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C |
Commodity Description |
- |
RECEPTACLES & SURGE PROTECTORS |
Description |
RADIANT SELF TEST TR GFCI 15A 125V WH |
15A 125V WH TR GFI DUPL RECPT |
extra long description |
P&S 1597TRW RADIANT SELF TEST TR GF |
- |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po |
Long Description |
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, White, 0.025 sec Trip Time, Tamper Resistant, 0.2800 lb |
Duplex Receptacle, 15 A, 125 @ 60 hz V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 60 Hz, 1.72 in Length, 4.20 in Height, Nylon Material, White, 0.025 sec Trip Time, Tamper Resistant, 0.3900 lb |
Product Type |
Radiant Self Test TR Gfci 15A 125V WH |
Gfci Receptacle |
Short Description |
15 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, WR |
15 A, 125 @ 60 hz VAC, Duplex Receptacle, White |
Special Features |
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity |
Trip Threshold:5±1ma;Prevents Line-Load Reversal Miswire |
|
actuator type |
Control Circuit |
- |
Compatible Wire Size |
#14 to #10 AWG |
#14 to #10 AWG |
Connection Type |
Back and Side Wired |
Screw |
Grade |
- |
SPECIFICATION |
Mounting Type |
- |
Screw Mount |
package quantity |
1 CT;10 PK |
- |
Receptacle Type |
Self Test Duplex |
Duplex |
Resistance Properties |
Tamper Resistant |
Tamper Resistant |
Standards Met |
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications |
UL 498/943;UL Listed;cULus Listed;CSA c22.2;FSUL WC596 |
trip range |
4 to 6 mA |
- |
Trip Time |
0.025 sec |
0.025 sec |
Trip Type |
.025 Second Nominal |
- |
Wiring |
- |
BACK |
|
Brand |
Pass & Seymour/Legrand |
Pass & Seymour/Legrand |
Manufacturers Part Number |
1597-TRW |
1595-TRW |
|
Category Description |
Residential GFCI devices |
Commercial GFCI devices |
Type |
Specification Grade Tamper-Resistant 15A Self-Test Duplex GFCI |
DUPLEX |
|
|
Weight |
0.2800 lb |
0.3900 lb |
|
Application |
Residential;Commercial |
Commercial |
Approval |
- |
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596 |
Configuration |
- |
5-15R |
environmental conditions |
95% Humidity, UL 94 V2 |
- |
Frequency Rating |
60 Hz |
60 Hz |
nema rating |
5-15R |
5-15R |
Operating Temperature |
-35°C to +66°C |
- |
standard |
cULus, UL Listed, FSUL |