Item Comparison: 1597TRI, TRVGF15V

Item

1597TRI - Radiant Self Test TR Gfci 15A 125V Iv - Legrand-Pass & Seymour

1597TRI
Radiant Self Test TR Gfci 15A 125V Iv

$17.58 Each

$175.80 (10 Each)

QTY:
Each
Add
TRVGF15V - 15A TR Iv GFI Rec - Eaton

TRVGF15V
15A TR Iv GFI Rec

$15.99 Each

$159.90 (10 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 1,078 2,115
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 1597TRI TRVGF15V
Manufacturer Number 1597TRI TRVGF15V
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Commercial Receptacles
UNSPSC 39121633 - Circuit interruptor 39121633 - Circuit interruptor
UPC/EAN/GTIN 00785007035742 00032664665745
Weight per package 0.275 (lbs/each) 0.41 (lbs/each)
Description 1597TRI Radiant Self Test TR Gfci 15A 125V Iv
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, Tamper Resistant, 0.2800 LB
TRVGF15V 15A TR Iv GFI Rec
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Ivory, Tamper Resistant
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.58 (Each) $15.99 (Each)
Carton/Reel $17.58 (1 Each) $15.99 (1 Each)
Standard Packaging/Reel $175.80 (10 Each) $159.90 (10 Each)
actuator Control Circuit -
amperage rating 15 15 A
connection Back and side wire 4714 Lm
Current Rating 15 A 15 A
interrupt rating 4 to 6 mA -
Material Thermoplatic Nylon (Top Housing);PVC (Bottom Housing)
Number of Wires - 3
Poles 2 2 Pole/ 3 Wire
Voltage Rating 125 125 V
Color Ivory Ivory
Height 4.20 in -
Length 1.03 -
Width 1.73 1.3 in
Description RADIANT SELF TEST TR GFCI 15A 125V IV 15A TR IV GFI REC
extra long description P&S 1597TRI RADIANT SELF TEST TR GF -
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po -
Long Description Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, Tamper Resistant, 0.2800 lb Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Ivory, Tamper Resistant
Product Type Radiant Self Test TR Gfci 15A 125V Iv Gfci TR Deco Duplex 15A 125V Iv
Short Description 15 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, TR, w/mid 15 A, 125 V, Duplex Receptacle, Ivory, TR, WR
Special Features 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity Specification Grade and Wiring Type Back and Side Wire
actuator type Control Circuit -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
Mounting Type - Screw Mount
package quantity 1 CT;10 PK 1 CT;10 PK
Receptacle Type Self Test Duplex Duplex
Resistance Properties Tamper Resistant Tamper Resistant
Standards Met cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications UL Listed;NEC Requirement
trip range 4 to 6 mA -
Trip Time 0.025 sec -
Trip Type .025 Second Nominal -
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number 1597-TRI TRVGF15V
sub brand - Arrow Hart
Category Description Residential GFCI devices Commercial receptacles
Type Specification Grade Tamper-Resistant 15A Self-Test Duplex GFCI Duplex, GFCI, Straight Blade
Status - Inactive
Weight 0.2800 lb -
Application Residential;Commercial Residential Home;Apartment Buildings;Extended Stay Hotels;Assisted Living Facilities;Retirement Communities
Enclosure - Tamper Resistant NEC Requirements
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz -
nema rating 5-15R NEMA 5-15
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL UL mA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat