Item Comparison: 1597TRI, 1595TRI

Item

1597TRI - Radiant Self Test TR Gfci 15A 125V Iv - Legrand-Pass & Seymour

1597TRI
Radiant Self Test TR Gfci 15A 125V Iv

$17.58 Each

$175.80 (10 Each)

QTY:
Each
Add
1595TRI - 15A 125V Iv TR GFI Dupl Recpt - Pass & Seymour

1595TRI
15A 125V Iv TR GFI Dupl Recpt

$16.9899 Each

$169.90 (10 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 1,080 27
Vendor Legrand-Pass & Seymour Pass & Seymour
Catalog Number 1597TRI 1595TRI
Manufacturer Number 1597TRI 1595-TRI
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Commercial Gfci Devices
UNSPSC 39121633 - Circuit interruptor -
UPC/EAN/GTIN 00785007035742 78500724365
Weight per package 0.275 (lbs/each) 0.39 (lbs/each)
Description 1597TRI Radiant Self Test TR Gfci 15A 125V Iv
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, Tamper Resistant, 0.2800 LB
1595TRI 15A 125V Iv TR GFI Dupl Recpt
Gfci Recep TR 15A125V20A FD Thru Iv
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.58 (Each) $16.99 (Each)
Carton/Reel $17.58 (1 Each) $169.90 (10 Each)
Standard Packaging/Reel $175.80 (10 Each) $169.90 (10 Each)
actuator Control Circuit -
amperage rating 15 -
connection Back and side wire -
Current Rating 15 A 15 Amp
interrupt rating 4 to 6 mA -
Material Thermoplatic High Impact Resistant Thermoplastic
Number of Wires - 3 in
Poles 2 2
Voltage Rating 125 125 Volt AC at 60 Hertz
Color Ivory Ivory
Height 4.20 in -
Length 1.03 -
Width 1.73 -
Additional Information - Overall Dimension 1.72 Inch Width x 1.13 Inch Depth x 4.2 Inch Height; Temperature Rating -35 to 66 Deg C
Commodity Description - RECEPTACLES & SURGE PROTECTORS
Description RADIANT SELF TEST TR GFCI 15A 125V IV 15A 125V IV TR GFI DUPL RECPT
extra long description P&S 1597TRI RADIANT SELF TEST TR GF -
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po -
Long Description Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, Tamper Resistant, 0.2800 lb GFCI RECEP TR 15A125V20A FD THRU IV
Product Type Radiant Self Test TR Gfci 15A 125V Iv Gfci Receptacle
Short Description 15 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, TR, w/mid -
Special Features 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity -
actuator type Control Circuit -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
Grade - SPECIFICATION
package quantity 1 CT;10 PK -
Receptacle Type Self Test Duplex -
Resistance Properties Tamper Resistant -
Standards Met cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications -
trip range 4 to 6 mA -
Trip Time 0.025 sec -
Trip Type .025 Second Nominal -
Wiring - BACK
Brand Pass & Seymour/Legrand Pass & Seymour
Manufacturers Part Number 1597-TRI 1595-TRI
Category Description Residential GFCI devices Commercial GFCI devices
Type Specification Grade Tamper-Resistant 15A Self-Test Duplex GFCI DUPLEX
Status - Inactive
Weight 0.2800 lb -
Application Residential;Commercial -
Approval - UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
Configuration - 5-15R
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz -
nema rating 5-15R -
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat