Item Comparison: 1597TR, TRGF15B

Item

1597TR - Radiant Self Test TR Gfci 15A 125V B - Legrand-Pass & Seymour

1597TR
Radiant Self Test TR Gfci 15A 125V B

$17.58 Each

$175.80 (10 Each)

QTY:
Each
Add
TRGF15B - Etn TR ST Gfci 15A 125V BR - Eaton

TRGF15B
Etn TR ST Gfci 15A 125V BR

$24.37 Each

$1,462.20 (60 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 498 406
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 1597TR TRGF15B
Manufacturer Number 1597TR TRGF15B
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Enhanced Commodity Codes - Wiring Devices
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC 39121633 - Circuit interruptor N/A
UPC/EAN/GTIN 00785007036251 00032664012990
Weight per package 0.275 (lbs/each) 3.9 (lbs/each)
Description 1597TR Radiant Self Test TR Gfci 15A 125V B
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Brown, 0.025 Sec Trip Time, Tamper Resistant, 0.2800 LB
TRGF15B Etn TR ST Gfci 15A 125V BR
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, Brown, Slim Design
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.58 (Each) $24.37 (Each)
Carton/Reel $17.58 (1 Each) $243.70 (10 Each)
Standard Packaging/Reel $175.80 (10 Each) $1,462.20 (60 Each)
actuator Control Circuit -
amperage rating 15 -
connection Back and side wire -
Current Rating 15 A -
interrupt rating 4 to 6 mA -
Material Thermoplatic -
Poles 2 -
Voltage Rating 125 -
Color Brown -
Height 4.20 in -
Length 1.03 -
Width 1.73 -
Description RADIANT SELF TEST TR GFCI 15A 125V B ETN TR ST GFCI 15A 125V BR
extra long description P&S 1597TR RADIANT SELF TEST TR GFC EWD TRGF15B ETN TR ST GFCI 15A 125V
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Long Description Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Brown, 0.025 sec Trip Time, Tamper Resistant, 0.2800 lb Eaton tamper-resistant, self-test GFCI, 15A, 125V, Brown, Slim design
Product Type Radiant Self Test TR Gfci 15A 125V B Etn TR ST Gfci 15A 125V BR
Short Description 15 A, 125 V, Self-Test Duplex Receptacle, Brown, GFCI, Tamper Resistant -
Special Features 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity -
actuator type Control Circuit -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
dimensions - 1.0300 IN X 1.6900 IN X 4.1900 IN
package quantity 1 ct -
Receptacle Type Self Test Duplex -
Resistance Properties Tamper Resistant -
Standards Met cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications -
trip range 4 to 6 mA -
Trip Time 0.025 sec -
Trip Type .025 Second Nominal -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number 1597-TR TRGF15B
Category Description Residential GFCI devices Residential GFCI devices
Type Specification Grade Tamper-Resistant 15A Self-Test Duplex GFCI Slim GFCI receptacle
Weight 0.2800 lb -
Application Residential;Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz -
nema rating 5-15R -
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL cULus Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat