Item Comparison: KNET12, 1571HDG

Item

KNET12 - 1/2" Edge CLMP - Ecn-Korns

KNET12
1/2" Edge CLMP

$9.551 Each

$9.55 (1 Each)

QTY:
Each
Add
1571HDG - 1/2" Edge CLMP - Southwire Rough Electrical Com

1571HDG
1/2" Edge CLMP

$9.5521 Each

$9.55 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 123 0
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number KNET12 1571HDG
Manufacturer Number KNET-1/2 1571HDG
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162900 - Clamps 39131700 - Wire Raceways Conduit and Busways
UPC/EAN/GTIN 00784011151011 00751338865617
Weight per package 0.67 (lbs/each) 0.67 (lbs/each)
Description KNET12 1/2" Edge CLMP
1/2 Edge Clamp
1571HDG 1/2" Edge CLMP
1/2IN Edge Type Conduit Support HDG
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.55 (Each) $9.55 (Each)
Carton/Reel $9.55 (1 Each) $9.55 (1 Each)
Standard Packaging/Reel $9.55 (1 Each) $9.55 (1 Each)
Material Malleable Iron MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Finish Hot Dip Galvanized Hot Dip Galvanized
Additional Information Applicable standard ANSI C80.1 APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Commodity Description Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Steel
Description 1/2" EDGE CLMP 1/2" EDGE CLMP
extra long description EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 2-13/16 INCH LENGTH X 2-1/8 INCH WIDTH; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC EDGE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 1/2 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Long Description 1/2 EDGE CLAMP 1/2IN EDGE TYPE CONDUIT SUPPORT HDG
Product Type Clamp Conduit Support
Conduit Size - 1/2 INCH (RIGID/EMT)
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number KNET-1/2 1571HDG
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type EDGE EDGE
Trade Size 1/2 INCH 1/2 INCH
Standard Package 30 PER CARTON 50 PER CASE
Approval UL 6, CSA C22.2 UL 2239
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat