Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Woodhead |
Catalog Number |
1547 |
1547 |
Manufacturer Number |
1547 |
1301410031 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893630809 |
00786788703028 |
Weight per package |
0 |
0.25 (lbs/each) |
Description |
1547 Conn Ins 15A 125V 2P3W STR Yl
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 In;0.38 to 1.00 In (Cord) Diameter, 0 to #14 Awg Wire Size, 0.26 LB
|
1547 Super-Safeway Conn Nema 5-15 15A/125V
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 In Length, #14 to #0 Awg Wire Size, Abrasion Resistant, Chemical Resistant, 113.398 G
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.55 (Each) |
$36.03 (Each) |
Carton/Reel |
$33.55 (1 Each) |
$360.30 (10 Each) |
Standard Packaging/Reel |
$335.50 (10 Each) |
$360.30 (10 Each) |
|
amperage rating |
- |
50.0 |
Current Rating |
15 A |
15 A |
Material |
Rubber |
Rubber (Super-Safeway Outer Housing);Stainless Steel (Face Screw);Nylon (Face Insert);Brass (Wire Saddle Clamp);Steel (Cord Clamp Screws) |
Number of Wires |
3 |
- |
Poles |
- |
2;3-wire |
Terminal Type |
- |
Screw |
Voltage Rating |
125 V |
125V |
Wire Size |
0 to #14 AWG |
#14 to #0 AWG |
|
Color |
Yellow;Black |
Yellow |
Finish |
- |
Nickel Plated (Plug Blades and Connector Contacts);Zinc-plated (Cord Clamp Screw) |
|
Diameter |
3.25 in;0.38 to 1.00 in (Cord) |
- |
Length |
- |
3.25 in |
|
Description |
CONN INS 15A 125V 2P3W STR YL |
SUPER-SAFEWAY CONN NEMA 5-15 15A/125V |
extra long description |
EWD 1547 Conn Ins 15A 125V 2P3W Str |
WOOD 1547 SUPER-SAFEWAY CONN NEMA 5 |
Features |
Industrial Specification Grade Straight Blade Plugs & Connectors - Severe Duty NEMA 5-15, 2-Pole/3-Wire. Designed specifically for use in tough industrial applications, these plugs and connectors take a beating and continue to deliver reliable performance in harsh industrial environments |
- |
Long Description |
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 in;0.38 to 1.00 in (Cord) Diameter, 0 to #14 AWG Wire Size, 0.26 lb |
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 in Length, #14 to #0 AWG Wire Size, Abrasion Resistant, Chemical Resistant, 113.398 g |
Product Type |
Conn Ins 15A 125V 2P3W STR Yl |
Super-Safeway Plug |
Short Description |
15 A, 125 V, Straight Blade Connector, Yellow;Black |
Super-Safeway Plug, 15 A, 125 V, Yellow, 5-15r configuration |
Special Features |
Rubber Housing;Quick Drive Assembly |
Provide Exceptional Durability and Performance;Floating Blade Construction Provides Self-Alignment and a Better Mechanical and Electrical Connection Minimizing Wear and Heat Generation |
|
dimensions |
1.6900 IN X 1.6900 IN X 2.7800 IN |
- |
Maximum Operating Temperature |
- |
+75 °C |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
1 CT;10 PK |
10 CT;5 PK |
Resistance Properties |
- |
Abrasion Resistant;Chemical Resistant |
Standards Met |
UL 498;NAFTA Compliant;RoHS Compliant |
UL File No.: E10176;CSA File No.: LR6837 |
|
|
Brand |
Eaton Wiring Devices |
Woodhead |
Manufacturers Part Number |
1547 |
1547 |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Severe duty |
CONNECTOR |
|
|
Application |
Industrial |
Industrial |
environmental conditions |
Corrosive |
None |
nema rating |
5-15R |
NEMA 5-15R |
standard |
cULus Listed |