Nacogdoches |
36 |
36 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport Fittings |
Catalog Number |
1525DC |
1525 |
Manufacturer Number |
1525-DC |
N/A |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Unassigned
|
Classification |
Diecast Offset & Chase Nipples
|
Diecast Offset & Chase Nipples
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00781747915252 |
78174799999 |
Weight per package |
0.567 (lbs/each) |
0 |
Description |
1525DC 2" Diecast Offset Nipple
Offset Nipple, 2 In Trade Size, 3.250 In Length, 2.750 In Diameter, 0.5670 LB
|
1525 2" Diecast Offset Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.19 (Each) |
$15.19 (Each) |
Carton/Reel |
$75.97 (5 Each) |
$15.19 (1 Each) |
Standard Packaging/Reel |
$455.84 (30 Each) |
$15.19 (1 Each) |
|
|
|
Diameter |
2.750 in |
- |
Length |
3.250 in |
- |
|
Description |
2" DIECAST OFFSET NIPPLE |
2" DIECAST OFFSET NIPPLE |
extra long description |
BPT 1525-DC 2" OFFSET NIPPLE |
- |
Features |
Used to offset the axis of raceway 3/4". Dry Location Only. |
- |
Long Description |
Offset Nipple, 2 in Trade Size, 3.250 in Length, 2.750 in Diameter, 0.5670 lb |
- |
Product Type |
Offset Nipple |
- |
Short Description |
Offset Nipple, 2 in, Ball Burnished/Mirror Smooth |
- |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
for use with |
Offset the Axis of Raceway 3/4" |
- |
media |
Yes |
- |
package quantity |
30 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Bridgeport Fittings |
Manufacturers Part Number |
1525-DC |
- |
|
Category Description |
DIECAST OFFSET & CHASE NIPPLES |
DIECAST OFFSET & CHASE NIPPLES |
Type |
Offset Nipple |
- |
|
|
|
|
Application |
Used to offset the axis of raceway 3/4 ". |
- |
standard |
cULus |