Item Comparison: 1521DC, 0FN75

Item

1521DC - 3/4" Diecast Offset Nipple - Bridgeport

1521DC
3/4" Diecast Offset Nipple

$4.2105 Each

$421.05 (100 Each)

QTY:
Each
Add
0FN75 - 3/4" Diecast Offset Nipple - Appleton

0FN75
3/4" Diecast Offset Nipple

$7.8001 Each

$7.80 (1 Each)

QTY:
Each
Add
Nacogdoches 56 0
All Stores 6,205 1
Vendor Bridgeport Appleton
Catalog Number 1521DC 0FN75
Manufacturer Number 1521-DC OFN-75
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Diecast Offset & Chase Nipples Diecast Offset & Chase Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00781747915214 00781381642354
Weight per package 0.21 (lbs/each) 0.32 (lbs/each)
Description 1521DC 3/4" Diecast Offset Nipple
Offset Nipple, 3/4 In Trade Size, 2.750 In Length, 1.312 In Diameter, 0.2100 LB
0FN75 3/4" Diecast Offset Nipple
Offset Nipple, Material: Malleable Iron, Finish: Zinc Plated, Trade Size: 3/4 In, Outside Diameter: 3/4 In, Flexibility: Rigid and Imc, Connection: Male Threaded, Thread Length: 0.44 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, For Box to Box Connection Of Knockouts
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.21 (Each) $7.80 (Each)
Carton/Reel $42.10 (10 Each) $7.80 (1 Each)
Standard Packaging/Reel $421.05 (100 Each) $7.80 (1 Each)
connection - Male Threaded
Material Zinc Die Cast Malleable Iron
Finish Ball burnish Zinc Plated
Diameter 1.312 in -
Length 2.750 in -
Description 3/4" DIECAST OFFSET NIPPLE 3/4" DIECAST OFFSET NIPPLE
extra long description BPT 1521-DC 3/4" OFFSET NIPPLE APP OFN-75 3/4 IN OFFSET NIPPLE IRO
Features Used to offset the axis of raceway 3/4". Dry Location Only. -
Long Description Offset Nipple, 3/4 in Trade Size, 2.750 in Length, 1.312 in Diameter, 0.2100 lb Offset Nipple, Material: Malleable Iron, Finish: Zinc Plated, Trade Size: 3/4 IN, Outside Diameter: 3/4 IN, Flexibility: Rigid And IMC, Connection: Male Threaded, Thread Length: 0.44 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Box To Box Connection Of Knockouts
Product Type Offset Nipple 3/4 In Offset Nipple Iron
Short Description Offset Nipple, 3/4 in, Ball Burnished/Mirror Smooth -
Special Features - Allows misaligned knockout connection by rolling the offset nipple until aligned with each knockout
Color/Finish Ball Burnished;Mirror Smooth -
for use with Offset the Axis of Raceway 3/4" -
media Yes -
outside diameter - 3/4
package quantity 100 PK -
Standards Met CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport Appleton
Manufacturers Part Number 1521-DC OFN-75
Category Description DIECAST OFFSET & CHASE NIPPLES DIECAST OFFSET & CHASE NIPPLES
Type Offset Nipple Offset Nipple
Trade Size 3/4 in 3/4
Weight 0.2100 lb -
Application Used to offset the axis of raceway 3/4 ". For Box To Box Connection Of Knockouts
standard cULus UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat