Nacogdoches |
192 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
150 |
K50A |
Manufacturer Number |
150 |
K50-A |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564140517 |
00781381470254 |
Weight per package |
0.04 (lbs/each) |
0.02 (lbs/each) |
Description |
150 1/2" Alu Condulet Cover
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 In Trade Size, 90 ° Angle, 8.5 In Length, 0.04 LB/Ea
|
K50A 1/2" Alu FM5 Cond Body CVR
Conduit Outlet Body Cover, Natural, 1/2 In Trade Size, 0.02 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.04 (Each) |
$5.08 (Each) |
Carton/Reel |
$2.04 (1 Each) |
$254.00 (50 Each) |
Standard Packaging/Reel |
$101.98 (50 Each) |
$1,016.00 (200 Each) |
|
|
Color |
Gray |
- |
Finish |
Epoxy Powder Coated |
Natural |
|
Height |
7.5 |
- |
Hub Size |
- |
1/2 |
Length |
8.5 in |
- |
Width |
5.5 |
- |
|
Description |
1/2" ALU CONDULET COVER |
1/2" ALU FM5 COND BODY CVR |
extra long description |
MIDWEST 150 1/2 COND BODY CVR |
APP K50-A 1/2 COVER FOR FORM 35 UNI |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
- |
Long Description |
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 in Trade Size, 90 ° Angle, 8.5 in Length, 0.04 lb/EA |
Conduit Outlet Body Cover, Natural, 1/2 in Trade Size, 0.02 lb/EA |
Product Type |
1/2 Cond Body CVR |
1/2 Cover For Form 35 Unilet |
Short Description |
Rigid Conduit Body Cover, 1/2 in, Aluminum |
Conduit Outlet Body Cover, 1/2 in, Form 7 Body, Aluminum |
Special Features |
Corrosion Resistant |
Domed to provide extra wiring space;Stainless steel fastening screws;Wiring capacity: 0.5 CU-IN as per NEC 314.16(A) |
|
angle |
90 ° |
- |
body type |
Conduit |
Conduit |
dimensions |
8.5000 IN X 5.5000 IN X 7.5000 IN |
- |
Enclosure Type |
Nema 4 |
NEMA FB-1 |
for use with |
Rigid Conduit Body |
Rigid/Imc Conduit |
Form |
- |
85 |
includes |
Stainless Steel Screw |
- |
package quantity |
50 PK;1 CT |
200 PK;50 CT |
Standards Met |
UL Listed;CSA Certified |
UL 514A/B;CSA C22.2 |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
150 |
K50-A |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
COVER |
Blank Cover With Screw |
|
|
Weight |
0.04 lb/EA |
0.02 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For Form 85 Unilet Conduit Outlet Bodies |
Mounting |
Conduit |
Screw-In |
standard |
UL, cUL |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |