Nacogdoches |
225 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
150 |
150G |
Manufacturer Number |
150 |
150G |
Category |
Unilets) -
Alum
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564140517 |
00662277004411 |
Weight per package |
0.04 (lbs/each) |
0.05 (lbs/each) |
Description |
150 1/2" Alu Condulet Cover
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 In Trade Size, 90 ° Angle, 8.5 In Length, 0.04 LB/Ea
|
150G 1/2" Series 5 Alu Cover W/Gasket
Aluminum Cover With Neoprene Integral Gasket, 1/2 In (Trade), Gray, Powder Paint, 0.5000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.04 (Each) |
$4.42 (Each) |
Carton/Reel |
$2.04 (1 Each) |
$220.86 (50 Each) |
Standard Packaging/Reel |
$101.98 (50 Each) |
$220.86 (50 Each) |
|
connection |
- |
Threaded / Set Screw |
Material |
Aluminum |
Die Cast Aluminum |
|
Color |
Gray |
Gray |
Finish |
Epoxy Powder Coated |
Powder Paint |
|
Hub Size |
- |
1/2 in |
Length |
8.5 in |
- |
|
Description |
1/2" ALU CONDULET COVER |
1/2" SERIES 5 ALU COVER W/GASKET |
extra long description |
MIDWEST 150 1/2 COND BODY CVR |
CRS-H 150G 1/2 SERIES 5 COVER WITH |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
Long Description |
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 in Trade Size, 90 ° Angle, 8.5 in Length, 0.04 lb/EA |
Aluminum Cover with Neoprene Integral Gasket, 1/2 in (Trade), Gray, Powder Paint, 0.5000 lb |
Product Type |
1/2 Cond Body CVR |
1/2 Series 5 Cover With Integral Gasket |
Short Description |
Rigid Conduit Body Cover, 1/2 in, Aluminum |
Aluminum Cover with Neoprene Integral Gasket, 3/4", Die Cast Aluminum, Gray |
Special Features |
Corrosion Resistant |
Used on Rigid/Emt Conduit Body;Includes Integral Gasket, Stainless Steel Screw |
|
angle |
90 ° |
- |
body type |
Conduit |
- |
dimensions |
8.5000 IN X 5.5000 IN X 7.5000 IN |
1/2 in (Trade) |
Enclosure Type |
Nema 4 |
- |
for use with |
Rigid Conduit Body |
Die Cast Aluminum Conduit Outlet Bodies |
Form |
- |
Series 5 |
includes |
Stainless Steel Screw |
- |
package quantity |
50 PK;1 CT |
50 CT |
Standards Met |
UL Listed;CSA Certified |
UL Listed 514B, E-15022;CSA Certified 22.2;cUL Listed |
|
|
Brand |
Cooper Crouse-Hinds |
Eaton |
Manufacturers Part Number |
150 |
150G |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
COVER |
Integral gasket cover |
|
|
Weight |
0.04 lb/EA |
0.5000 lb |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Lighting Fixtures and Wiring Devices |
Enclosure |
- |
Condulet |
Mounting |
Conduit |
Conduit |
nema rating |
- |
NEMA 4 |
standard |
UL, cUL |
UL, cUL |