Nacogdoches |
16,400 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
14RB8FLE |
PV148FC |
Manufacturer Number |
14RB-8FL |
PV14-8F-C |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210806549 |
00074983804085 |
Weight per package |
0.02 (lbs/each) |
1 (lbs/each) |
Description |
14RB8FLE 18-14 Fork Terminal
Fork Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.170 In Insulation Length, 0.02 LB
|
PV148FC Fork Terminal
The PV14-8F-C Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.33 (Each) |
$0.91 (Each) |
Carton/Reel |
$334.80 (1000 Each) |
$90.52 (100 Each) |
Standard Packaging/Reel |
$3,347.99 (10000 Each) |
$452.60 (500 Each) |
|
connection |
- |
Funnel |
insulation |
- |
Vinyl |
Material |
Copper |
Copper |
Terminal Type |
Fork Terminal |
- |
Voltage Rating |
600 V ac |
600 |
Wire Size |
18-14 AWG |
#14 |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
- |
Finish |
- |
Tin-Plated |
Insulation Color |
Blue |
- |
Insulation Material |
Vinyl |
- |
|
Overall Length |
0.97 in |
- |
Size |
- |
#8 |
|
Description |
18-14 FORK TERMINAL |
FORK TERMINAL |
extra long description |
ABB 14RB-8FL INS VINYL LKG FRK TRM |
PAN PV14-8F-C Pan-Term® PV14-8F-C F |
Features |
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated. |
- |
Long Description |
Fork Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, 0.97 in Overall Length, 0.170 in Insulation Length, 0.02 lb |
The PV14-8F-C Pan-Term® Terminal is a vinyl insulated, fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength. |
Product Type |
Fork Terminal |
Pan-Term® PV14-8F-C Fork Terminal, Blue, Vinyl, 14-16 Awg, # |
Short Description |
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC |
- |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
- |
|
Insulated/Non-Insulated |
Insulated |
- |
Insulation Length |
0.170 in |
- |
Maximum Conductor Size |
#14 AWG |
- |
media |
- |
Yes |
Minimum Conductor Size |
#18 AWG |
- |
package quantity |
1000 CT;10000 PK |
- |
Standards Met |
UL E9809;CSA |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
14RB-8FL |
PV14-8F-C |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Fork Terminal |
|
|
|
Application |
Wire Termination |
- |
Enclosure |
- |
Fork shape |
Mounting |
- |
5/16 |
standard |
UL E9809 |
UL Listed 587H E52164; CSA Certified LR31212 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |