Nacogdoches |
2,400 |
2,400 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
14RB8 |
14RB8E |
Manufacturer Number |
14RB-8 |
14RB-8 |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210800653 |
00786210800653 |
Weight per package |
0.0029 (lbs/each) |
0.003 (lbs/each) |
Description |
14RB8 18-14 Ring Terminal
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
|
14RB8E 18-14 Ring Terminal
Ring Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.170 In Insulation Length, 0.003 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.48 (Each) |
$0.48 (Each) |
Carton/Reel |
$48.25 (100 Each) |
$482.50 (1000 Each) |
Standard Packaging/Reel |
$48.25 (100 Each) |
$2,412.50 (5000 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
- |
Ring Terminal |
Voltage Rating |
600 V |
600 V ac |
Wire Size |
18-14 AWG |
18-14 AWG |
|
Color |
Blue |
Blue |
Conductor Material |
- |
Copper |
Insulation Color |
- |
Blue |
Insulation Material |
- |
Vinyl |
|
|
Description |
18-14 RING TERMINAL |
18-14 RING TERMINAL |
extra long description |
ABB 14RB-8 INS VINYL RING TERM 18-1 |
ABB 14RB-8 INS VINYL RING TERM 18-1 |
Features |
- |
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated. |
Long Description |
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated |
Ring Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, 0.97 in Overall Length, 0.170 in Insulation Length, 0.003 lb |
Product Type |
Ins Vinyl Ring Term 18-14 NO8 Blue |
Ins Vinyl Ring Term 18-14 NO8 Blue |
Short Description |
- |
#18 to #14 AWG Sta-Kon Ring Terminal, Insulated, 600 VAC, Bolt Hole #8 |
Special Features |
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value |
These Terminals are Self-Insulated With a PVC Insulation Sleeve Of Extra Length to Give Protection and Relieve Bending Stress at Wires Flex Point. Brazed Seam Barrel Is Serrated to Obtain High Pull-Out Value. |
|
Insulated/Non-Insulated |
- |
Insulated |
Insulation Length |
- |
0.170 in |
Maximum Conductor Size |
- |
#14 AWG |
Minimum Conductor Size |
- |
#18 AWG |
package quantity |
- |
1000 CT;5000 PK |
Standards Met |
- |
UL E9809;CSA |
|
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
14RB-8 |
14RB-8 |
sub brand |
- |
Sta-Kon |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Ring Terminal |
Vinyl Insulated Ring Terminal |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |
|
|
Application |
- |
Wire Termination |
standard |
UL E9809 |
UL E9809 |