Item Comparison: 14RB6FLE, TV146FXV

Item

14RB6FLE - 18-14 Fork Terminal - Sta-Kon

14RB6FLE
18-14 Fork Terminal

$0.3619 Each

$1,809.50 (5000 Each)

QTY:
Each
Add
TV146FXV - 18-14 Fork Terminal - Catamount

TV146FXV
18-14 Fork Terminal

$0.5091 Each

$458.19 (900 Each)

QTY:
Each
Add
Nacogdoches 5,000 0
All Stores 82,200 108
Vendor Sta-Kon Catamount
Catalog Number 14RB6FLE TV146FXV
Manufacturer Number 14RB-6FL TV14-6F-XV
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210806525 00728494144177
Weight per package 0.003 (lbs/each) 0.003 (lbs/each)
Description 14RB6FLE 18-14 Fork Terminal
Fork Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.170 In Insulation Length, 0.003 LB
TV146FXV 18-14 Fork Terminal
Insulated Vinyl Fork Terminal For Wire Range 16-14 Stud Size #6, Blue, Canister
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.36 (Each) $0.51 (Each)
Carton/Reel $361.90 (1000 Each) $38.18 (75 Each)
Standard Packaging/Reel $1,809.50 (5000 Each) $458.19 (900 Each)
Material Copper Copper
Terminal Type Fork Terminal -
Voltage Rating 600 V ac 600
Wire Size 18-14 AWG 16-14 AWG
Color Blue Blue
Conductor Material Copper -
Insulation Color Blue -
Insulation Material Vinyl -
Overall Length 0.97 in -
Description 18-14 FORK TERMINAL 18-14 FORK TERMINAL
extra long description ABB 14RB-6FL INS VINYL LKG FORK TER ABB TV14-6F-XV VNYL INS FRK TERM 16
Features Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated. -
Long Description Fork Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, 0.97 in Overall Length, 0.170 in Insulation Length, 0.003 lb Insulated Vinyl Fork Terminal for Wire Range 16-14 Stud Size #6, Blue, Canister
Product Type Fork Terminal Vnyl Ins FRK Term 16-14 NO6 Blue
Short Description #22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC -
Special Features Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Insulated/Non-Insulated Insulated -
Insulation Length 0.170 in -
Maximum Conductor Size #14 AWG -
Minimum Conductor Size #18 AWG -
package quantity 1000 CT;5000 PK -
Standards Met UL E9809;CSA -
Made in USA yes -
Brand Sta-Kon Catamount
Manufacturers Part Number 14RB-6FL TV14-6F-XV
sub brand Sta-Kon Catamount
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Locking Fork Terminal Vinyl Insulated Fork Terminal
minimum qty 100 -
Weight 0.003 lb -
Application Wire Termination -
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat