Item Comparison: 14RB6FLE, PV146LFC

Item

14RB6FLE - 18-14 Fork Terminal - Sta-Kon

14RB6FLE
18-14 Fork Terminal

$0.3619 Each

$1,809.50 (5000 Each)

QTY:
Each
Add
PV146LFC - 18-14 Vnyl Ins LCKNG FRK Term Blue # 6 Stud - Panduit

PV146LFC
18-14 Vnyl Ins LCKNG FRK Term Blue # 6 Stud

$1.0066 Each

$100.66 (100 Each)

QTY:
Each
Add
Nacogdoches 6,300 0
All Stores 84,900 3,200
Vendor Sta-Kon Panduit
Catalog Number 14RB6FLE PV146LFC
Manufacturer Number 14RB-6FL PV14-6LF-C
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121409 - Wire connectors
UPC/EAN/GTIN 00786210806525 00074983808069
Weight per package 0.003 (lbs/each) 0.28 (lbs/each)
Description 14RB6FLE 18-14 Fork Terminal
Fork Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.170 In Insulation Length, 0.003 LB
PV146LFC 18-14 Vnyl Ins LCKNG FRK Term Blue # 6 Stud
The PV14-6LF-C Pan-Term® Terminal Is A Vinyl Insulated, Locking Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.36 (Each) $1.01 (Each)
Carton/Reel $361.90 (1000 Each) $100.66 (100 Each)
Standard Packaging/Reel $1,809.50 (5000 Each) $100.66 (100 Each)
connection - Funnel
insulation - Vinyl
Material Copper Copper
Terminal Type Fork Terminal -
Voltage Rating 600 V ac 600
Wire Size 18-14 AWG #14
Color Blue Blue
Conductor Material Copper -
Finish - Tin-Plated
Insulation Color Blue -
Insulation Material Vinyl -
Overall Length 0.97 in -
Size - #6
Description 18-14 FORK TERMINAL 18-14 VNYL INS LCKNG FRK TERM BLUE # 6 STUD
extra long description ABB 14RB-6FL INS VINYL LKG FORK TER PAN PV14-6LF-C Pan-Term® PV14-6LF-C
Features Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated. -
Long Description Fork Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, 0.97 in Overall Length, 0.170 in Insulation Length, 0.003 lb The PV14-6LF-C Pan-Term® Terminal is a vinyl insulated, locking fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength.
Product Type Fork Terminal Pan-Term® PV14-6LF-C Fork Terminal, Blue, Vinyl, 14-18 Awg,
Short Description #22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC -
Special Features Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring -
Insulated/Non-Insulated Insulated -
Insulation Length 0.170 in -
Maximum Conductor Size #14 AWG -
media - Yes
Minimum Conductor Size #18 AWG -
package quantity 1000 CT;5000 PK -
Standards Met UL E9809;CSA -
Made in USA yes -
Brand Sta-Kon PANDUIT
Manufacturers Part Number 14RB-6FL PV14-6LF-C
sub brand Sta-Kon -
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Locking Fork Terminal Locking Fork Terminal
minimum qty 100 -
Weight 0.003 lb -
Application Wire Termination -
Enclosure - Fork shape
Mounting - 5/16
standard UL E9809 UL Listed 587H E52164; CSA Certified LR31212
Temperature Rating - 221 Degrees Fahrenheit (105 Degrees Celsius)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat