Nacogdoches |
85,900 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
14RB250FE |
DV14250BC |
Manufacturer Number |
14RB250FE |
DV14-250B-C |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121447 - Wire terminal disconnect
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210800776 |
00074983825387 |
Weight per package |
0.004 (lbs/each) |
1 (lbs/each) |
Description |
14RB250FE 16-14 Female Disconnect
Female Disconnector, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.004 LB
|
DV14250BC 16-14 Vinyl Ins Female Disconnect Blue
Panduit DV14-250B-C Female Disconnect
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.34 (Each) |
$1.13 (Each) |
Carton/Reel |
$340.80 (1000 Each) |
$112.77 (100 Each) |
Standard Packaging/Reel |
$3,408.00 (10000 Each) |
$563.85 (500 Each) |
|
connection |
- |
Funnel Entry |
insulation |
PVC |
Vinyl |
Material |
Brass |
Brass |
Terminal Type |
Disconnect Terminal |
- |
Voltage Rating |
- |
600 |
Wire Size |
- |
#14 |
|
Color |
Blue |
Blue |
Conductor Material |
Brass |
- |
Finish |
Tin Plated |
Tin-Plated |
Insulation Color |
Blue |
- |
Insulation Material |
Vinyl |
- |
|
Description |
16-14 FEMALE DISCONNECT |
16-14 VINYL INS FEMALE DISCONNECT BLUE |
extra long description |
ABB 14RB-250F INS VINYL FEM-250 DIS |
PAN DV14-250B-C Pan-Term® DV14-250B |
Long Description |
Female Disconnector, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.004 lb |
Panduit DV14-250B-C Female Disconnect |
Product Type |
Female Disconnector |
Pan-Term® DV14-250B-C Disconnect, Blue, Vinyl, 14-16 Awg, .2 |
Short Description |
#22 to #18 AWG Sta-Kon Disconnector, Female, Insulated |
- |
Special Features |
Unique Construction Of The Female Disconnect Offers Long-Term Dependability. Brazed Seam Serrated Barrel Provides Maximum Tensile Strength. |
- |
|
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#14 AWG |
- |
media |
- |
Yes |
Minimum Conductor Size |
#16 AWG |
- |
package quantity |
1000 CT;10000 PK |
- |
Standards Met |
UL E66716 |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
14RB-250F |
DV14-250B-C |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Female Disconnect |
Disconnect |
|
|
|
Application |
Wire Termination |
- |
Mounting |
- |
1/4 |
standard |
UL E66716 |
UL 310, CSA 22.2 No.153 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |