Nacogdoches |
61,800 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Catamount |
Catalog Number |
14RB250FE |
TV14250FDXV |
Manufacturer Number |
14RB250FE |
TV14-250FD-XV |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121447 - Wire terminal disconnect
|
39121447 - Wire terminal disconnect
|
UPC/EAN/GTIN |
00786210800776 |
00728494144276 |
Weight per package |
0.004 (lbs/each) |
0.001 (lbs/each) |
Description |
14RB250FE 16-14 Female Disconnect
Female Disconnector, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.004 LB
|
TV14250FDXV 16-14 Female Disconnect
Female Disconnect, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass With Copper Sleeve Conductor Material, Blue Insulation Color, Wire Terminal Disconnect Terminal
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.34 (Each) |
$0.53 (Each) |
Carton/Reel |
$340.80 (1000 Each) |
$39.78 (75 Each) |
Standard Packaging/Reel |
$3,408.00 (10000 Each) |
$39.78 (75 Each) |
|
insulation |
PVC |
PVC |
Material |
Brass |
Brass with Copper Sleeve |
Terminal Type |
Disconnect Terminal |
Wire Terminal Disconnect |
|
Color |
Blue |
Blue |
Conductor Material |
Brass |
Brass with Copper Sleeve |
Finish |
Tin Plated |
- |
Insulation Color |
Blue |
Blue |
Insulation Material |
Vinyl |
Vinyl |
|
Description |
16-14 FEMALE DISCONNECT |
16-14 FEMALE DISCONNECT |
extra long description |
ABB 14RB-250F INS VINYL FEM-250 DIS |
ABB TV14-250FD-XV VNYL INSUL FEM DI |
Features |
- |
Insulated Vinyl Female - 250 Series Disconnects for Wire Range 16-14, Blue, Canister |
Long Description |
Female Disconnector, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.004 lb |
Female Disconnect, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass with Copper Sleeve Conductor Material, Blue Insulation Color, Wire Terminal Disconnect Terminal |
Product Type |
Female Disconnector |
Female Disconnect |
Short Description |
#22 to #18 AWG Sta-Kon Disconnector, Female, Insulated |
Female Disconnect, Insulated, #16 AWG - #14 AWG Conductor Size |
Special Features |
Unique Construction Of The Female Disconnect Offers Long-Term Dependability. Brazed Seam Serrated Barrel Provides Maximum Tensile Strength. |
Easy Entry Copper Insulation Sleeve |
|
Insulated/Non-Insulated |
Insulated |
Insulated |
Maximum Conductor Size |
#14 AWG |
#14 AWG |
Minimum Conductor Size |
#16 AWG |
#16 AWG |
package quantity |
1000 CT;10000 PK |
15 PK |
Standards Met |
UL E66716 |
UL Listed E9809;cULus Listed |
|
|
Brand |
Sta-Kon |
Thomas & Betts |
Manufacturers Part Number |
14RB-250F |
TV14-250FD-XV |
sub brand |
Sta-Kon |
Sta-Kon |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Female Disconnect |
Vinyl Insulated Female Disconnect |
|
|
|
Application |
Wire Termination |
- |
standard |
UL E66716 |
UL E66716 |