Nacogdoches |
3,500 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
14RB10FL |
PV1410FC |
Manufacturer Number |
14RB-10FL |
PV14-10F-C |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210806563 |
00074983804108 |
Weight per package |
0.0059 (lbs/each) |
1 (lbs/each) |
Description |
14RB10FL 18-14 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
|
PV1410FC Fork Terminal
The PV14-10F-C Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.39 (Each) |
$0.91 (Each) |
Carton/Reel |
$39.09 (100 Each) |
$90.73 (100 Each) |
Standard Packaging/Reel |
$39.09 (100 Each) |
$453.65 (500 Each) |
|
connection |
- |
Funnel |
insulation |
- |
Vinyl |
Material |
Copper |
Copper |
Voltage Rating |
600 V |
600 |
Wire Size |
18-14 AWG |
#14 |
|
Color |
Blue |
Blue |
Finish |
- |
Tin-Plated |
|
|
Description |
18-14 FORK TERMINAL |
FORK TERMINAL |
extra long description |
ABB 14RB-10FL INS VIN LKG FRK TRM 1 |
PAN PV14-10F-C Pan-Term® PV14-10F-C |
Long Description |
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated |
The PV14-10F-C Pan-Term® Terminal is a vinyl insulated, fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength. |
Product Type |
Ins Vin LKG FRK TRM 18-14 BLT No10 |
Pan-Term® PV14-10F-C Fork Terminal, Blue, Vinyl, 14-16 Awg, |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
14RB-10FL |
PV14-10F-C |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Fork Terminal |
|
Enclosure |
- |
Fork shape |
Mounting |
- |
5/16 |
standard |
UL E9809 |
UL Listed 587H E52164; CSA Certified LR31212 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |