Item Comparison: 14RB10, ST8BG

Item

14RB10 - 18-14 Ring Terminal - Sta-Kon

14RB10
18-14 Ring Terminal

$0.5672 Each

$283.60 (500 Each)

QTY:
Each
Add
ST8BG - (100PACK) 16-14AWG #10 - Selecta

ST8BG
(100PACK) 16-14AWG #10

$27.40 Each

$27.40 (1 Each)

QTY:
Each
Add
Nacogdoches 4,300 0
All Stores 97,401 0
Vendor Sta-Kon Selecta
Catalog Number 14RB10 ST8BG
Manufacturer Number 14RB-10 ST-8-BG
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210800691 00661191126087
Weight per package 0.0029 (lbs/each) 0
Description 14RB10 18-14 Ring Terminal
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
ST8BG (100PACK) 16-14AWG #10
00661191126087|0006611|00661191126087|66119112608|12608|ST8BG|Selecta Products ST8BG|Selecta ST8BG|Selectaproducts ST8BG|Selectaproductsinc. ST8BG|Sellecta Products ST8BG
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.57 (Each) $27.40 (Each)
Carton/Reel $283.60 (500 Each) $27.40 (1 Each)
Standard Packaging/Reel $283.60 (500 Each) $27.40 (1 Each)
Material Copper -
Voltage Rating 600 V -
Wire Size 18-14 AWG -
Color Blue -
Description 18-14 RING TERMINAL (100PACK) 16-14AWG #10
extra long description ABB 14RB-10 INS VINYL RING TERM 18- -
Long Description Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated 00661191126087|0006611|00661191126087|66119112608|12608|ST8BG|Selecta Products ST8BG|SELECTA ST8BG|SELECTAPRODUCTS ST8BG|SELECTAPRODUCTSINC. ST8BG|Sellecta Products ST8BG
Product Type Ins Vinyl Ring Term 18-14 NO10 Blue Terminal, Ring, Vinyl Insulated, Blue, Butted Seam, 16-14 Aw
Special Features These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value -
Brand Sta-Kon Selecta Products
Manufacturers Part Number 14RB-10 ST-8-BG
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Ring Terminal -
Manufacturer Status - Inactive
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat