Nacogdoches |
2,100 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
14H114 |
3902J |
Manufacturer Number |
14H114 |
3902J |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Anchors & Anchor Kits
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31162101 - Concrete anchors
|
31162101 - Concrete anchors
|
UPC/EAN/GTIN |
00781002252085 |
00705591964884 |
Weight per package |
0.0135 (lbs/each) |
0.015 (lbs/each) |
Description |
14H114 1/4'' X 1-1/4'' Slotted HWH Concrete Screw Anchor
Concrete Anchor System, Steel, 1-1/4 In Length, Ceramic Coated, Slotted Hex Head, 1/4 In Diameter, 3/16 In Drill Size, Slotted Hex Drive, 0.01 LB
|
3902J 1/4 X 1-1/4 Hex Head Masonry Screw Blue
Hex Head Masonry Screw, Hex Head, 1-1/4 In Length, Blue, 1/4 In Diameter, 1.5 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.72 (Each) |
$0.37 (Each) |
Carton/Reel |
$71.87 (100 Each) |
$36.87 (100 Each) |
Standard Packaging/Reel |
$71.87 (100 Each) |
$442.44 (1200 Each) |
|
|
Finish |
Ceramic Coated |
Blue |
|
Diameter |
1/4 in |
1/4 in |
Length |
1-1/4 |
1-1/4 in |
Size |
1/4 x 1-1/4 |
- |
|
Description |
1/4'' X 1-1/4'' SLOTTED HWH CONCRETE SCREW ANCHOR |
1/4 X 1-1/4 HEX HEAD MASONRY SCREW BLUE |
extra long description |
DOTTIE 14H114 1/4 X 1-1/4" Hex Head |
PECO 3902J 1/4X1-1/4 HEXHEAD MSNRY |
Features |
Includes Drill, Hex Head Slotted |
- |
Long Description |
Concrete Anchor System, Steel, 1-1/4 in Length, Ceramic Coated, Slotted Hex Head, 1/4 in Diameter, 3/16 in Drill Size, Slotted Hex Drive, 0.01 lb |
Hex Head Masonry Screw, Hex Head, 1-1/4 in Length, Blue, 1/4 in Diameter, 1.5 lb |
Product Type |
Concrete Anchor System |
Hex Head Masonry Screw |
Short Description |
Concrete Anchor System, Steel, 1-1/4 in, Ceramic Coated |
Hex Head Masonry Screw, Blue, 1-1/4 in, 1/4 in |
Special Features |
Features: Includes Drill, Hex Head Slotted |
- |
|
Bit Size |
5/16 |
- |
Drill Size |
3/16 in |
- |
Drive Type |
Slotted Hex |
Hex |
for use with |
Poured Concrete;Prestressed Concrete;Cinder Block;Brick;Mortar |
- |
Head Style |
- |
Hex |
Head Type |
Slotted Hex |
- |
included |
Drill |
- |
package quantity |
100 PK |
100 JR |
Thread Size |
1/4 |
- |
Thread Type |
Hi-Low |
- |
|
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
14H114 |
3902J |
|
Category Description |
ANCHORS & ANCHOR KITS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Hex Head Concrete Anchor System System |
SCREW |
|
|
|
Application |
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar |