Nacogdoches |
161 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
145B0X |
201 |
Manufacturer Number |
145-BOX |
201 |
Category |
Gen Purpose Wiring Devices -
Misc Wiring Devices
|
Lighting Lampholders -
Incandescent Lampholders
|
Classification |
Miscellaneous Residential Devices
|
Residential Receptacles
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00032664481000 |
00785007469103 |
Weight per package |
0.12 (lbs/each) |
0.1189 (lbs/each) |
Description |
145B0X Socket Pigtail Rubber WP 660W600V #14 BK
Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V Ac, #14 to #10 Awg Compatible Wire Size, 1.21 (L) X 1.90 (W) X 3.60 (H) In, Rubber Material, 5 In Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 LB
|
201 Lampholder 660W250V Keyless
Lampholder, Medium Base, Incandescent Lamp, 600 V;250 V Ac, 660 W, Rubber Material, Black, Wire Lead Terminal, 1.75 In Height, 6 In (Lead) Length, 1.75 In (Dia.) Width, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.68 (Each) |
$7.69 (Each) |
Carton/Reel |
$142.00 (25 Each) |
$7.69 (1 Each) |
Standard Packaging/Reel |
$1,136.00 (200 Each) |
$1,538.66 (200 Each) |
|
Current Rating |
15 A |
- |
Lamp Type |
- |
Incandescent |
Material |
Rubber |
Rubber |
Number of Wires |
3 |
- |
Terminal Type |
- |
Wire Lead |
Voltage Rating |
250 V ac |
600 V;250 V ac |
Wattage |
- |
660 W |
|
Base Type |
- |
Medium |
Color |
Black |
Black |
|
Height |
- |
1.75 in |
Length |
- |
6 in (Lead) |
Width |
- |
1.75 in (Dia.) |
|
Description |
SOCKET PIGTAIL RUBBER WP 660W600V #14 BK |
LAMPHOLDER 660W250V KEYLESS |
extra long description |
EWD 145-BOX Socket Pigtail Rubber W |
P&S 201 LAMPHOLDER 660W250V KEYLESS |
Features |
Eaton lampholders |
Medium base, rubber, keyless, for temporary lighting, 2 wire leads 6" long. Black |
Long Description |
Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V ac, #14 to #10 AWG Compatible Wire Size, 1.21 (L) x 1.90 (W) x 3.60 (H) in, Rubber Material, 5 in Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 lb |
Lampholder, Medium Base, Incandescent Lamp, 600 V;250 V ac, 660 W, Rubber Material, Black, Wire Lead Terminal, 1.75 in Height, 6 in (Lead) Length, 1.75 in (Dia.) Width, 0.15 lb |
Product Type |
Socket Pigtail Rubber WP 660W600V #14 BK |
Lampholder 660W250V Keyless |
Short Description |
Socket Pigtail, Rubber |
Lampholder, 600 V;250 VAC, 660 W |
Special Features |
Wattage 660 W, Size 1.63 in Diameter x 1.75 in Height |
Keyless;Rubber Lampholder for Temporary Lighting;Two Wire Leads 6 in Long |
|
Base |
- |
Medium Base |
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
5 in Pigtail Lead |
- |
dimensions |
1.21 (L) x 1.90 (W) x 3.60 (H) in |
- |
for use with |
Electrical Equipment;Harnesses;Light Strings |
- |
Maximum Operating Temperature |
+70 °C;+158 °F |
- |
Minimum Operating Temperature |
-20 °C;-4 °F |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
25 CA;200 PK |
200 PK;1 CT |
Receptacle Type |
Duplex |
- |
Standards Met |
UL MA |
UL Listed;cULus Listed;ECCN:EAR99 |
|
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
145-BOX |
201 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Miscellaneous residential devices |
Residential receptacles |
Type |
Lampholder |
Keyless Lampholder |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Residential |
Mounting |
- |
Consult the Factory |
nema rating |
6-15R |
- |
standard |
cULus Listed,NOM,RoHS Compliant |
UL, cULus |