Item Comparison: 1452, SS52BUS

Item

1452 - 1" STL Set/Screw Conn, Ins Emt - Eaton

1452
1" STL Set/Screw Conn, Ins Emt

$1.53 Each

$122.40 (80 Each)

QTY:
Each
Add
SS52BUS - 1" SS Emt Usa Ins Conn - Amfico

SS52BUS
1" SS Emt Usa Ins Conn

$5.4401 Each

$108.80 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 5,422 3,671
Vendor Eaton Amfico
Catalog Number 1452 SS52BUS
Manufacturer Number 1452 SS52BUS
Category Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Steel Insulated Set Screw Emt - Steel Insulated Straight Set S
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564114525 00662364190843
Weight per package 0.18 (lbs/each) 0.21 (lbs/each)
Description 1452 1" STL Set/Screw Conn, Ins Emt
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, 1"
SS52BUS 1" SS Emt Usa Ins Conn
1" Emt Steel Set Screw Conn.W/Insul Throat Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.53 (Each) $5.44 (Each)
Carton/Reel $30.60 (20 Each) $108.80 (20 Each)
Standard Packaging/Reel $122.40 (80 Each) $108.80 (20 Each)
connection Threaded -
Finish Zinc Plated -
Size 1 in -
Description 1" STL SET/SCREW CONN, INS EMT 1" SS EMT USA INS CONN
extra long description MIDWEST 1452 1 EMT SS CONN INSULATE AMFICO SS52BUS 1" EMT Stl Set Scre
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Insulated, Steel, 1" 1" EMT Steel Set Screw Conn.w/Insul Throat USA
Product Type 1 Emt SS Conn Insulated 1" Emt STL Set Screw Connw/Insul Throat
dimensions 1.8100 IN X 1.3800 IN X 1.3800 IN -
Brand EATON CROUSE-HINDS SERIES Amfico
Manufacturers Part Number 1452 SS52BUS
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Set screw type connector -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat