Item Comparison: 1451, SS51BUS

Item

1451 - 3/4" STL Set/Screw Conn, Ins Emt - Eaton

1451
3/4" STL Set/Screw Conn, Ins Emt

$0.7384 Each

$18.46 (25 Each)

QTY:
Each
Add
SS51BUS - 3/4" SS Emt Usa Ins Conn - Amfico

SS51BUS
3/4" SS Emt Usa Ins Conn

$3.0599 Each

$76.50 (25 Each)

QTY:
Each
Add
Nacogdoches 265 0
All Stores 16,321 498
Vendor Eaton Amfico
Catalog Number 1451 SS51BUS
Manufacturer Number 1451 SS51BUS
Category Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Steel Insulated Set Screw Emt - Steel Insulated Straight Set S
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564114518 00662364190829
Weight per package 0.12 (lbs/each) 0.14 (lbs/each)
Description 1451 3/4" STL Set/Screw Conn, Ins Emt
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 14 LB/100
SS51BUS 3/4" SS Emt Usa Ins Conn
3/4" Emt Steel Set Screw Conn.W/Insul Throat Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.74 (Each) $3.06 (Each)
Carton/Reel $18.46 (25 Each) $76.50 (25 Each)
Standard Packaging/Reel $18.46 (25 Each) $76.50 (25 Each)
connection Threaded -
Finish Zinc Plated -
Size 3/4 in -
Description 3/4" STL SET/SCREW CONN, INS EMT 3/4" SS EMT USA INS CONN
extra long description MIDWEST 1451 3/4 EMT SS CONN INSULA AMFICO SS51BUS 3/4" EMT Stl Set Scr
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description Set Screw EMT Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 14 lb/100 3/4" EMT Steel Set Screw Conn.w/Insul Throat USA
Product Type 3/4 Emt SS Conn Insulated 3/4" Emt STL Set Screw Connw/Insul THRT
Short Description Set Screw EMT Connector, 3/4 in, Insulated, Steel Locknuts -
Special Features Male Hub Threads -NPSM;Steel Locknuts;Heavy Steel Walls -
Color/Finish Zinc Plated -
Connection Orientation Straight -
dimensions 1.5600 IN X 1.1300 IN X 1.1300 IN -
for use with EMT;IMC;Rigid Conduit -
Insulated/Non-Insulated Insulated -
package quantity 25 CT -
Standards Met UL Listed E22132;cUL -
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number 1451 SS51BUS
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Set screw type connector -
Trade Size 3/4 in -
Weight 14 lb/100 -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat