Nacogdoches |
0 |
265 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
231I |
1451 |
Manufacturer Number |
231-I |
1451 |
Category |
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747102317 |
00784564114518 |
Weight per package |
0.12 (lbs/each) |
0.12 (lbs/each) |
Description |
231I 3/4" Ins Set/Screw Emt Connector
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-1/2 In Length, 1 In Diameter, 0.12 LB/Ea
|
1451 3/4" STL Set/Screw Conn, Ins Emt
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 14 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.66 (Each) |
$0.90 (Each) |
Carton/Reel |
$16.39 (25 Each) |
$22.50 (25 Each) |
Standard Packaging/Reel |
$163.92 (250 Each) |
$90.00 (100 Each) |
|
connection |
- |
Threaded |
insulation |
Insulated Throat |
- |
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
1 in |
- |
Length |
1-1/2 in |
- |
Size |
3/4 |
3/4 in |
|
Description |
3/4" INS SET/SCREW EMT CONNECTOR |
3/4" STL SET/SCREW CONN, INS EMT |
extra long description |
BPT 231-I 3/4 SS CONN. INS. STEEL |
MIDWEST 1451 3/4 EMT SS CONN INSULA |
Features |
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
Set Screw EMT Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-1/2 in Length, 1 in Diameter, 0.12 lb/EA |
Set Screw EMT Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 14 lb/100 |
Product Type |
Set Screw EMT Connector |
3/4 Emt SS Conn Insulated |
Short Description |
Set Screw EMT Connector, 3/4 in, Insulated, Plastic Insulator Rated 105 Degree C |
Set Screw EMT Connector, 3/4 in, Insulated, Steel Locknuts |
Special Features |
Plastic Insulator Rated 105 Degree C |
Male Hub Threads -NPSM;Steel Locknuts;Heavy Steel Walls |
|
Color/Finish |
Zinc Electro-Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
Connector Type |
SET SCREW |
- |
dimensions |
- |
1.5600 IN X 1.1300 IN X 1.1300 IN |
for use with |
Secure Steel EMT to Box or Enclosure;Concrete-Tight when Taped |
EMT;IMC;Rigid Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
- |
package quantity |
25 CT;250 PK |
25 CT |
Standards Met |
Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard UL-514B |
UL Listed E22132;cUL |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
231-I |
1451 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Set screw type connector |
|
|
Weight |
0.12 lb/EA |
14 lb/100 |
|
Application |
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C. |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus |
UL |