Nacogdoches |
56 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Ericson |
Catalog Number |
1447 |
1510PG |
Manufacturer Number |
1447 |
1510-PG |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Commercial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893630816 |
00782862490006 |
Weight per package |
0 |
0.2 (lbs/each) |
Description |
1447 Plug Ins 15A 125V 2P3W STR Yl
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 In;0.38 to 1.00 In (Cord) Diameter, 0 to #14 Awg Wire Size, 0.2 LB
|
1510PG Plug Nema 5-15 15A 125V Small Yellow
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -20 °C Operating Temperature, +100 °C Operating Temperature, Chemical Resistant;Corrosion Resistant;Dust Resistant;Impact Resistant, 0.21 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.31 (Each) |
$22.63 (Each) |
Carton/Reel |
$15.31 (1 Each) |
$22.63 (1 Each) |
Standard Packaging/Reel |
$153.10 (10 Each) |
$226.30 (10 Each) |
|
Current Rating |
15 A |
15 A |
Material |
Rubber |
Polybutylene Therephthalate (Interior);Thermoplastic Polyester-Thermoplastic Elastomer (Housing) |
Number of Wires |
3 |
- |
Phase |
- |
1 |
Voltage Rating |
125 V |
125 V |
Wire Size |
0 to #14 AWG |
- |
|
Color |
Yellow;Black |
Yellow |
|
Diameter |
3.25 in;0.38 to 1.00 in (Cord) |
- |
|
Description |
PLUG INS 15A 125V 2P3W STR YL |
PLUG NEMA 5-15 15A 125V SMALL YELLOW |
extra long description |
EWD 1447 Plug Ins 15A 125V 2P3W Str |
ERIC 1510-PG WD PERMA-GRIP PLUG NEM |
Features |
Industrial Specification Grade Straight Blade Plugs & Connectors - Severe Duty NEMA 5-15, 2-Pole/3-Wire. Designed specifically for use in tough industrial applications, these plugs and connectors take a beating and continue to deliver reliable performance in harsh industrial environments |
- |
Long Description |
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 in;0.38 to 1.00 in (Cord) Diameter, 0 to #14 AWG Wire Size, 0.2 lb |
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -20 °C Operating Temperature, +100 °C Operating Temperature, Chemical Resistant;Corrosion Resistant;Dust Resistant;Impact Resistant, 0.21 lb |
Product Type |
Plug Ins 15A 125V 2P3W STR Yl |
Straight Blade Plug |
Short Description |
15 A, 125 V, Straight Blade Plug, Yellow;Black |
Straight Blade Plug, 15 A, 125 V, Yellow |
Special Features |
Rubber Housing;Nickel Plated Blades & Contacts |
Quick Field Assembly with Cord Grip Nut;Safety Compression Cord Grips;Flexibility Reverse-Cover Design |
|
amps |
- |
15 |
Device Type |
- |
Plug |
dimensions |
1.6900 IN X 1.6900 IN X 1.5000 IN |
- |
environmental rating |
- |
Outdoor |
Maximum Operating Temperature |
- |
+100 °C |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-20 °C |
package quantity |
1 CT;10 PK |
1 CT;20 PK |
Resistance Properties |
- |
Chemical Resistant;Corrosion Resistant;Dust Resistant;Impact Resistant |
Standards Met |
UL 498;NAFTA Compliant;RoHS Compliant |
UL Listed;CSA Certified;ETL Listed |
Warranty |
- |
1 YEAR |
|
|
Brand |
Eaton Wiring Devices |
Ericson MFG |
Manufacturers Part Number |
1447 |
1510-PG |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Commercial cord connectors |
Type |
Severe duty |
Wiring Devices |
|
|
Application |
Industrial |
Construction;Industrial |
environmental conditions |
Corrosive |
- |
nema rating |
5-15P |
NEMA 5-15P |
standard |
cULus Listed |