Item Comparison: 14010, 862

Item

14010 - 14OZ Wasp/Hornet Killer Plus Insecticide W/Trigger - CRC

14010
14OZ Wasp/Hornet Killer Plus Insecticide W/Trigger

$15.20 Each

$182.40 (12 Each)

QTY:
Each
Add
862 - 3/4IN Emt to Flex - Arlington

862
3/4IN Emt to Flex

$8.8797 Each

$221.99 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 458 38
Vendor CRC Arlington
Catalog Number 14010 862
Manufacturer Number 14010 862
Category Tools - Paint, Chemicals, Etc. Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex
Classification Aerosols Emt to Flexible Metallic Conduit Combination Fittings
UNSPSC N/A 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00078254140100 00018997008626
Weight per package 0.9167 (lbs/each) 0.122 (lbs/each)
Description 14010 14OZ Wasp/Hornet Killer Plus Insecticide W/Trigger
Fast Acting, High Strength Insecticide That Knocks Down and Kills Wasps, Hornets, Fire Ants, Scorpions and Black Widow Spiders On Contact. Contains No Chlorinated Solvents and Is Safe On Most Plastics. CRC Trigger Provides A Dense, Accurate Spray That Will Reach Up to 20 Feet to Drench Harmful Insects and Their Nests. High Dielectric Strength Of 47, 600 Volts. Extension Tubes Doubles As A Locking Mechanism.
862 3/4IN Emt to Flex
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 3/4". Cable Range 1.1 to 1.13.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.20 (Each) $8.88 (Each)
Carton/Reel $15.20 (1 Each) $8.88 (1 Each)
Standard Packaging/Reel $182.40 (12 Each) $221.99 (25 Each)
Color Clear Silver
Length - 1.988
Size 20 -
Description 14OZ WASP/HORNET KILLER PLUS INSECTICIDE W/TRIGGER 3/4IN EMT TO FLEX
extra long description CRC 14010 WASP & HORNET KILLER PLUS ARL 862 3/4" EMT TO 3/4" FLEX CP
Features Fast acting, high strength insecticide. Ergonomic trigger that provides control, even with gloved hands, and is accurate up to 20’ away. -
Long Description Fast acting, high strength insecticide that knocks down and kills wasps, hornets, fire ants, scorpions and black widow spiders on contact. Contains no chlorinated solvents and is safe on most plastics. CRC trigger provides a dense, accurate spray that will reach up to 20 feet to drench harmful insects and their nests. High dielectric strength of 47,600 volts. Extension tubes doubles as a locking mechanism. Combination coupling set screw EMT to clamp on flex. Zinc die-cast. Trade Size 3/4". Cable range 1.1 to 1.13.
Product Type Wasp and Hornet Killer Insecticide 3/4" Emt to 3/4" Flex CP
Short Description Wasp and Hornet Killer Insecticide, 20 oz Aerosol Can, Clear -
Special Features Safe on Most Plastics -
Composition Distillates (petroleum), Hydrotreated Light;Carbon Dioxide;Tetramethrin;D-Phenothrin -
Container Capacity 20 oz -
Container Type Aerosol Can -
Dielectric Strength 47600 V -
Flash Point 205 °F;96.1 °C -
media Yes -
odor Petroleum -
package quantity 12 per CA;114 CA/PL -
Physical Form Liquid -
specific gravity 0.82 -
Brand CRC Arlington Industries
Manufacturers Part Number 14010 -
Category Description AEROSOLS -
Type INSECTICIDE -
Trade Size - 3/4
Weight 0.92 lb -
Application Kills Wasps;Hornets;Yellow Jackets;Bees;Fire Ants;all Crawling Insects;Scorpions;Spiders and other Stinging Insects on Contact -
standard RoHS Compliant UL and CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat