Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Nsi |
Catalog Number |
130C112X30 |
WWHR15 |
Manufacturer Number |
7000006086 |
WW-HR-15 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00054007417187 |
00662381365606 |
Weight per package |
0.0775 (lbs/each) |
0.387 (lbs/each) |
Description |
130C112X30 Linerless Rubber Splicing Tape, 1-1/2" X 30', BK
Scotch® Tape 130C Is A Linerless 30 Mil Thick, Premium Grade, Rubber Splicing Tape Used For Splicing and Terminating Cables and Wires. It Withstands Temperatures Up to 194 °F (90 °C) With Emergency Overload Up to 266 °F (130 °C). The Tape Has Excellent Electrical and Mechanical Properties to Provide Moisture Seal Protection.
|
WWHR15 High Volt Rubberless Tape 30 FTX 1.5 In
Warriorwrap WW-HR-15 Black High-Voltage Linerless Rubber Splicing Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 30MIL Thick, 1.5 Inch Wide, 30FT Long and Has An Ethylene Rubber-Based Design. The Self-Bonding Adhesive Helps Stick to Uneven Surfaces and Easily Conforms to Irregular Shapes. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Insulating, Jacketing Of Splices On Power Cables, Jacketing Terminati
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$51.99 (Each) |
$48.45 (Each) |
Carton/Reel |
$623.88 (12 Each) |
$48.45 (1 Each) |
Standard Packaging/Reel |
$623.88 (12 Each) |
$48.45 (1 Each) |
|
Material |
Linerless EPR |
EPR Rubber, Acrylic Adhesive |
|
Background Color |
Black |
- |
Backing Material |
Ethylene Propylene Rubber |
NSI |
Color |
- |
Black |
|
Length |
30 ft;9.1 m |
30 |
Thickness |
30 mil;0.76 mm |
30 |
Width |
1.5 in;38.1 mm |
1.500000000000000 |
|
Description |
LINERLESS RUBBER SPLICING TAPE, 1-1/2" X 30', BK |
HIGH VOLT RUBBERLESS TAPE 30 FTX 1.5 IN |
extra long description |
3M 7000006086 Scotch® Linerless Rub |
NSI WW-HR-15 Linerless Rubber Tape |
Features |
Scotch(R) Linerless Rubber Splicing Tape 130C is a highly conformable, linerless Ethylene Propylene Rubber (EPR), high-voltage insulating tape that providesexcellent thermal dissipation of splice heat. Scotch(R) Splicing Tape 130C meets industry specifications and has excellent physical and electrical properties,which help provide immediate moisture seal and void-free buildups. Scotch(R) Splicing Tape 130C is rated up to 194°F (90°C) continuous operatingtemperatures and short-term 266°F (130°C) overload se |
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity. This high-voltage linerless rubber splicing tape can handle the toughest jobs, like the insulation and jacketing of splices on power cables from 600-Volt up to 69,000 Volt. The self |
Long Description |
Scotch® Tape 130C is a linerless 30 mil thick, premium grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194 °F (90 °C) with emergency overload up to 266 °F (130 °C). The tape has excellent electrical and mechanical properties to provide moisture seal protection. |
WarriorWrap WW-HR-15 Black High-Voltage Linerless Rubber Splicing Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 30mil thick, 1.5 inch wide, 30ft long and has an ethylene rubber-based design. The self-bonding adhesive helps stick to uneven surfaces and easily conforms to irregular shapes. Top breaking strength and elasticity make WarriorWrap an excellent choice for insulating, jacketing of splices on power cables, jacketing terminati |
Product Type |
Linerless Rubber Tape |
Linerless Rubber Tape HV 1.5" 30FT |
Short Description |
Linerless Rubber Tape, Ethylene Propylene Rubber 2"X30' |
- |
Special Features |
provides excellent thermal dissipation of splice heat |
- |
|
Adhesive Material |
Rubber Resin |
- |
Elongation at Break |
850 % |
- |
Maximum Operating Temperature |
+194 °F |
- |
maximum voltage |
- |
69 |
package quantity |
1 RL/CT;12 RL/CA |
- |
Shelf Life |
5 yr |
- |
Standards Met |
ASTM Approved;RoHS 2011/65/EU Compliant |
- |
Temperature Range |
- |
130 C, 266 F |
Tensile Strength |
7.5 lb/in |
333.6 |
Warranty |
- |
1 YEAR |
|
|
Brand |
3M |
NSi |
Manufacturers Part Number |
130C-1-1/2X30FT |
WW-HR-15 |
sub brand |
Scotch |
Warrior Wrap„ |
|
Category Description |
TAPE |
TAPE |
Type |
linerless Ethylene Propylene Rubber |
- |
|
|
Application |
High Voltage |
- |
standard |
ASTM D-4388 type 1, 2 & 3 HH-I-3825B |