Nacogdoches |
53 |
53 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Thomas & Betts |
Catalog Number |
1256 |
DEH2 |
Manufacturer Number |
1256 |
DEH2 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Enhanced Commodity Codes -
Line Construction Material
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747012562 |
00783786612512 |
Weight per package |
1.6 (lbs/each) |
1.6 (lbs/each) |
Description |
1256 2" Weatherhead
Clamp-On Entrance Cap, 2 In Trade Size, Aluminum, Plain, 4-7/16 In Length, 5-3/4 In Width, 1.6 LB/Ea
|
DEH2 2" Weatherhead
2 Inch Aluminum Service Head. For Rigid Conduit or Emt.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.82 (Each) |
$18.82 (Each) |
Carton/Reel |
$94.10 (5 Each) |
$188.20 (10 Each) |
Standard Packaging/Reel |
$94.10 (5 Each) |
$188.20 (10 Each) |
|
Material |
Aluminum |
Aluminum |
|
|
Diameter |
9/16 in (1 Hole);3/4 in (2 Hole);1 in (3 Hole) |
- |
Length |
4-7/16 in |
- |
Size |
2 |
2 A |
Width |
5-3/4 in |
- |
|
Description |
2" WEATHERHEAD |
2" WEATHERHEAD |
extra long description |
BPT 1256 2" SERV. ENTR. CAP CLAMP |
- |
Features |
Clamp type entrance cap for rigid conduit and IMC. 2 hole 9/16" dia.;2 holes 3/4" dia.;3 holes 1" dia. Listed for use with Rigid/IMC/EMT. |
- |
Long Description |
Clamp-On Entrance Cap, 2 in Trade Size, Aluminum, Plain, 4-7/16 in Length, 5-3/4 in Width, 1.6 lb/EA |
2 inch aluminum service head. For rigid conduit or EMT. |
Product Type |
Clamp-On Entrance Cap |
Serv. Entr Head |
Short Description |
Clamp-On Entrance Cap, 2 in, Aluminum |
- |
Special Features |
1 hole 9/16" dia., 2 holes 3/4" dia., 3 holes 1" dia. |
- |
|
Cable Entry |
Phenolic entrance to Aluminum clamp type for Rigid/IMC |
- |
Connection Type |
Clamp-On |
- |
for use with |
Rigid Conduit;IMC Conduit |
- |
includes |
Clamp |
- |
media |
Yes |
- |
Number of Holes |
1;2;3 |
- |
package quantity |
5 PK;1 CT |
- |
Standards Met |
UL mA;UL E11259;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
1256 |
DEH2 |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Entrance Caps |
Service Entrance Heads |
|
|
|
|
Application |
Clamp type entrance cap for rigid conduit and IMC. 2 hole 9/16" dia.; 2 holes 3/4" dia.; 3 holes 1" dia. |
For use with rigid/IMC or EMT conduits |
standard |
UL |