Nacogdoches |
33 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
1254 |
1254 |
Manufacturer Number |
1254 |
1254-BOX |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Residential Receptacles
|
UNSPSC |
39121311 - Electrical fittings
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00781747012548 |
00032664306709 |
Weight per package |
0.8 (lbs/each) |
0.39 (lbs/each) |
Description |
1254 1-1/4" Weatherhead
Clamp-On Entrance Cap, 1-1/4 In Trade Size, Aluminum, Plain, 2-5/8 In Length, 3-1/4 In Width, 0.8 LB/Ea
|
1254 Recp Single Flush 50A 250V 2P3W BK
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.88 (Each) |
$17.64 (Each) |
Carton/Reel |
$88.84 (10 Each) |
$17.64 (1 Each) |
Standard Packaging/Reel |
$88.84 (10 Each) |
$441.00 (25 Each) |
|
|
|
Diameter |
7/16 in (2 Hole);5/8 in (3 Hole) |
- |
Length |
2-5/8 in |
- |
Size |
1 1/4 |
- |
Width |
3-1/4 in |
- |
|
Description |
1-1/4" WEATHERHEAD |
RECP SINGLE FLUSH 50A 250V 2P3W BK |
extra long description |
BPT 1254 1-1/4" SERV. ENTR. CAP |
EWD 1254-BOX Recp Single Flush 50A |
Features |
Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.;3 holes 5/8" dia. Listed for use with Rigid/IMC/EMT. |
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Clamp-On Entrance Cap, 1-1/4 in Trade Size, Aluminum, Plain, 2-5/8 in Length, 3-1/4 in Width, 0.8 lb/EA |
Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 250V, Back, Black, NEMA 6-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with A42 |
Product Type |
Clamp-On Entrance Cap |
Recp Single Flush 50A 250V 2P3W BK |
Short Description |
Clamp-On Entrance Cap, 1-1/4 in, Aluminum |
- |
Special Features |
2 holes 7/16" dia., 3 holes 5/8" dia. |
Commercial Grade |
|
Cable Entry |
Phenolic entrance to Aluminum clamp type for Rigid/IMC |
- |
Connection Type |
Clamp-On |
- |
dimensions |
- |
3.8800 IN X 2.9400 IN X 2.2500 IN |
for use with |
Rigid Conduit;IMC Conduit |
- |
includes |
Clamp |
- |
media |
Yes |
- |
Number of Holes |
2;3 |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL mA;UL E11259;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
COOPER WIRING DEVICES |
Manufacturers Part Number |
1254 |
1254-BOX |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Residential receptacles |
Type |
Entrance Caps |
Power device receptacle |
|
|
|
|
Application |
Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.; 3 holes 5/8" dia. |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL |
CSA Certified,UL Listed,NAFTA,RoHS Compliant |