Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
3852 |
1252 |
Manufacturer Number |
3852 |
1252 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007791853 |
00032664306501 |
Weight per package |
1.088 (lbs/each) |
10 (lbs/each) |
Description |
3852 STR BLD Recpt 2P Wire 50AMP 250V
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.8 In Length, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 1.0900 LB
|
1252 Recp Single Surface 50A 250V 2P3W BK
Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.50 (Each) |
$41.06 (Each) |
Carton/Reel |
$24.50 (1 Each) |
$41.06 (1 Each) |
Standard Packaging/Reel |
$244.99 (10 Each) |
$410.60 (10 Each) |
|
amperage rating |
50 |
- |
connection |
Wire Ground |
- |
Current Rating |
50 A |
50 A |
Material |
Thermoplastic |
Polypropylene/Urea |
Number of Wires |
3 |
3 |
Poles |
2 |
- |
Voltage Rating |
250 V ac |
- |
Wire Size |
4 |
- |
|
|
Height |
5.65 in |
- |
Length |
2.8 in |
- |
Size |
5.7 in |
- |
|
Description |
STR BLD RECPT 2P WIRE 50AMP 250V |
RECP SINGLE SURFACE 50A 250V 2P3W BK |
extra long description |
P&S 3852 STR BLD RECPT 2P WIRE 50AM |
EWD 1252 Recp Single Surface 50A 25 |
Features |
Straight Blade Receptacle 2pole Wire 50amp 250v |
Commercial & Industrial Power Receptacles 50A, 250V NEMA 6-50 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Straight Blade Receptacle, 50 A, 250 V ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.8 in Length, 5.65 in Height, ThermoPlastic, Black, Arc Resistant, 1.0900 lb |
Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 AWG Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 lb |
Product Type |
STR BLD Recpt 2P Wire 50AMP 250V |
Recp Single Surface 50A 250V 2P3W BK |
Short Description |
50 A, 250 VAC, Straight Blade Receptacle, Black, 2 Poles, 3 Wires, Surface Recpt |
50 A, 250 V, Single Receptacle, Black |
Special Features |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
Wiring Type Back Wire |
|
Compatible Wire Size |
- |
#10 to #4 AWG |
Connection Type |
Wire Ground |
Screw |
dimensions |
- |
2.2500 IN X 5.0000 IN X 9.0000 IN |
Mounting Type |
Wall Mount |
Surface Mount |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
Receptacle Type |
Straight Blade |
Single |
Resistance Properties |
Arc Resistant |
Corrosion Resistant |
Standards Met |
UL 498 |
UL Listed;Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 4;NOM 426;RoHS Complaint |
|
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
3852 |
1252 |
|
Category Description |
Residential receptacles |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Straight Blade Receptacle |
Power device receptacle |
|
Weight |
1.0900 lb |
0.0700 lb |
|
Application |
Industrial |
Commercial |
Mounting |
WALL |
- |
nema rating |
6-50 |
6-50R |
standard |
UL 498 |
NOM,CSA Certified,UL Listed,RoHS Compliant |