Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
12427BB0X |
664G |
Manufacturer Number |
1242-7B-BOX |
664G |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664734960 |
00785007664003 |
Weight per package |
0.001 (lbs/each) |
0.2072 (lbs/each) |
Description |
12427BB0X Switch Toggle 4WAY 15A 120V GRD BR
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120V, Side and Push, Grounding, Brown, Four-Way, Polycarbonate
|
664G SW 4W Ac 15A 120V GRD Terminals BN
4-Way Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, Brown, Toggle Actuator, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.21 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.47 (Each) |
$14.40 (Each) |
Carton/Reel |
$13.47 (1 Each) |
$143.97 (10 Each) |
Standard Packaging/Reel |
$673.50 (50 Each) |
$719.86 (50 Each) |
|
amperage rating |
15 |
15 |
Current Rating |
- |
15 A |
Material |
Polycarbonate |
Thermoplastic |
Number of Wires |
- |
4 |
Poles |
2 |
4 |
Voltage Rating |
120 V |
120 |
Wire Size |
- |
12-14Awg |
|
|
|
Description |
SWITCH TOGGLE 4WAY 15A 120V GRD BR |
SW 4W AC 15A 120V GRD TERMINALS BN |
extra long description |
EWD 1242-7B-BOX Switch Toggle 4Way |
P&S 664G SW 4W AC 15A 120V GRD TERM |
Features |
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use. |
Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, Brown |
Long Description |
Eaton toggle switch, #14-10 AWG, 15A, Residential, Wall, 120V, Side and push, Grounding, Brown, Four-way, Polycarbonate |
4-Way Switch, 4 Poles, 4 Ways, 15 A, 120 V, ThermoPlastic, Brown, Toggle Actuator, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.21 lb |
Product Type |
Switch Toggle 4WAY 15A 120V GRD BR |
4-Way Switch |
Short Description |
- |
15 A, 120 V, 4-Way Switch, Brown |
Special Features |
Box |
High Impact Resistant Construction;Extra Long Stap;Side Wire;Push Wire |
|
actuator type |
- |
Toggle |
dimensions |
1.3100 IN X 0.8800 IN X 3.2800 IN |
1.25 (L) x 1.090 (W) x 3.281 (H) in |
media |
- |
Yes |
Mounting Type |
- |
Wall Mount |
Number of Ways |
- |
4 |
package quantity |
- |
10 CT;50 PK |
Standards Met |
- |
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20 |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
1242-7B-BOX |
664-G |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
TOGGLE SWITCH |
SWITCH |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential;Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,NAFTA |
UL20 |