Item Comparison: 1202S, J1102S

Item

1202S - Aviation Snips, Straight - Klein Tools

1202S
Aviation Snips, Straight

$20.91 Each

$20.91 (1 Each)

QTY:
Each
Add
J1102S - Straight Cut Journeyman Aviation Snip - Klein Tools

J1102S
Straight Cut Journeyman Aviation Snip

$0.00 Each

$0.00 (4 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 18 0
Vendor Klein Tools Klein Tools
Catalog Number 1202S J1102S
Manufacturer Number 1202S J1102S
Category Tool Kits - Miscellaneous Hand Tools Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27111519 - Tinners snips 27111519 - Tinners snips
UPC/EAN/GTIN 00092644761546 00092644760297
Weight per package 1 (lbs/each) 0.9 (lbs/each)
Description 1202S Aviation Snips, Straight
Cut and Trim Sheet Metal In Comfort With The Klein Tools Straight Cutting Aviation Snips. Snip Blades Are Made Of Forged, Heat-Treated Steel For Superior Strength and Durability. The Spring-Action Lock Allows Opening Of Tool With One Handed Operation. Snips Are Color-Coded and Feature Comfortable Contoured Grips.
J1102S Straight Cut Journeyman Aviation Snip
Klein J1102S Journeyman STRGHT Cut
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.91 (Each) $0.00 (Each)
Carton/Reel $20.91 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $20.91 (1 Each) $0.00 (4 Each)
Material Steel -
Blade Material Forged Steel -
Color Code YELLOW -
Finish Sand Blast with Oil Rub -
Handle Material Contoured Plastic Over Hardened Steel -
Overall Length 10.063" (25.6 cm) -
Description AVIATION SNIPS, STRAIGHT STRAIGHT CUT JOURNEYMAN AVIATION SNIP
extra long description KLEIN 1202S Aviation Snips w/Wire C -
Features Cut and trim sheet metal in comfort with the Klein Tools straight cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips. -
Long Description Cut and trim sheet metal in comfort with the Klein Tools straight cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips. KLEIN J1102S Journeyman Strght Cut
Product Type Aviation Snips W/Wire Cutter Journeyman STRGHT Cut Aviation Snip
Special Features Spring-action Lock -
Blade Length 1.5" (3.8 cm) -
Cutting Capacity 18 gauge Steel and 22 gauge Stainless Steel -
Cutting Length 1.5" (3.8 cm) -
Handle Type Plastic Contoured Grip -
jaw thickness 0.53 (1.4 cm)Jaw Width1.031 (2.6 cm) -
knife length 0.75 (1.9 cm)Nose TypeUniversalOverall Length8.61 (21.9 cm) -
media Yes -
Overall Height 0.9" (2.2 cm) -
Overall Width 3.75" (9.1 cm) -
Brand Klein Tools Klein Tools
Manufacturers Part Number 1202S J1102S
Category Description HAND TOOLS HAND TOOLS
Type Aviation -
Manufacturer Status - Inactive
Status - Inactive
Weight 14.4 oz (408 g) -
Application Cut and Trim Sheet Metal and Cut Wires -
standard ASME B107.16M -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat