Item Comparison: 12007UPC, ENT34100

Item

12007UPC - 3/4" X 10' NM Flex Raceway - Carlon

12007UPC
3/4" X 10' NM Flex Raceway

$1.5957 Foot

$15.96 (10 Feet)

QTY:
Feet
Add
ENT34100 - 3/4" X 10' NM Flex Raceway - SPC

ENT34100
3/4" X 10' NM Flex Raceway

$1.5957 Each

$1.60 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 9,220 9,220
Vendor Carlon SPC
Catalog Number 12007UPC ENT34100
Manufacturer Number 12007-UPC N/A
Category Conduit & Raceways - Ent Conduit, Fittings, & Accy. Unassigned
Classification PVC & Ent PVC & Ent
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00034481024828 N/A
Weight per package 0.128 (lbs/each) 0
Description 12007UPC 3/4" X 10' NM Flex Raceway
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 10 FT Length, 12.75 LB/100
ENT34100 3/4" X 10' NM Flex Raceway
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $1.60 (Foot) $1.60 (Each)
Carton/Reel $15.96 (10 Feet) $1.60 (1 Each)
Standard Packaging/Reel $15.96 (10 Feet) $1.60 (1 Each)
Material Non-Metallic -
Color Blue -
Length 10 -
Description 3/4" X 10' NM FLEX RACEWAY -
extra long description ABB 12007-UPC 3/4 INCH BLUE ENT 10 -
Features ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 10 Feet. -
Long Description ENT Flexible Raceway, 3/4 in Trade Size, 1.05 in Outside Diameter, 0.76 in Inside, Non-Metallic Material, Blue, 10 ft Length, 12.75 lb/100 -
Product Type ENT Flexible Raceway -
Short Description ENT Flexible Raceway, 3/4 in x 10 ft, Non-Metallic -
Special Features Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT. -
for use with PVC Rigid Non-Metallic Conduit Fitting -
Inside Diameter 0.76 -
outside diameter 1.05 -
package quantity 10 PK (Inner);100 PK (Outer) -
Standards Met UL Standard: E73317 -
Made in USA yes -
Brand Thomas & Betts -
Manufacturers Part Number 12007-UPC -
sub brand Carlon -
Category Description PVC & ENT PVC & ENT
Type ENT Flexible Raceway -
Trade Size 3/4 in -
minimum qty 10 -
Status - Inactive
Weight 12.75 lb/100 -
Application Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings -
standard UL E73317 -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat