Nacogdoches |
3 |
26 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-On-Q |
Catalog Number |
1172W |
TPCATVW |
Manufacturer Number |
1172W |
TPCATVW |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Datacom Wiring Devices and Accessories
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664546570 |
00785007247534 |
Weight per package |
0.06 (lbs/each) |
0.101 (lbs/each) |
Description |
1172W Wallplate W/Coax Adaptor STD Thermo WH
Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height
|
TPCATVW F Type Coax Conector W/TP Plate W
Communication Device, 1 Gang, White, 0.09122 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.80 (Each) |
$3.76 (Each) |
Carton/Reel |
$1.80 (1 Each) |
$3.76 (1 Each) |
Standard Packaging/Reel |
$27.00 (15 Each) |
$376.39 (100 Each) |
|
gang |
- |
1 |
insulation |
- |
Bare |
Material |
- |
Thermoplastic |
Number of Gangs |
- |
1 |
|
|
Height |
4.50 in |
- |
Size |
- |
4.7 in |
Thickness |
- |
.35 |
Width |
2.75 in |
- |
|
Description |
WALLPLATE W/COAX ADAPTOR STD THERMO WH |
F TYPE COAX CONECTOR W/TP PLATE W |
extra long description |
EWD 1172W Wallplate W/Coax Adaptor |
OnQ TPCATVW F TYPE COAX CONECTOR W/ |
Features |
Industrial Grade - Strain Relief - Wide Range - Straight Male - Dust Tight Grips Strain Relief Grips are used to connect cable enclosures and industrial equipment. These grips prevent cable or conduit pull-out at the point of termination due to tension. Strain Relief Grips also distribute strain throughout the length of the mesh during bending, prolonging the life of the cable. Wide range grips are constructed with steel mesh and locknut, aluminum threaded body, neoprene gasket and nylon insulated bushing. |
Single gang, F type coax connector and wall plate in white is made of nickel-plated steel. It has a mar-resistant wall plate that fits any standard size single gang electrical box. |
Long Description |
Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 in Width, 4.50 in Height |
Communication Device, 1 Gang, White, 0.09122 lb |
Product Type |
Wallplate W/Coax Adaptor STD Thermo WH |
Communication Device |
Short Description |
Coaxial Jack, White, Thermoplastic |
Communication Device, 2-Coax, 1G, White, Nickel Plated Steel |
Special Features |
With Standard Size Wallplate |
Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end |
|
adapter type |
Single Coaxial |
- |
Category Level |
3 |
- |
dimensions |
0.8000 IN X 2.8000 IN X 4.5000 IN |
- |
Number of Adapters |
1 |
- |
package quantity |
15 PK |
100 PK |
Standards Met |
RoHS Compliant |
cULus Listed |
|
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
1172W |
TPCATV-W |
sub brand |
- |
On-Q |
|
Category Description |
Datacom Wiring Devices and Accessories |
Residential plates |
Type |
Wallplate with connector |
Wall Plate |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential/Commercial |
Mounting |
- |
Other;Wall |
standard |
Contact Manufacturer |
UL 514 |