Nacogdoches |
56 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1170 |
RB11 |
Manufacturer Number |
1170 |
RB11 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747011701 |
00687855126118 |
Weight per package |
0.124 (lbs/each) |
0.6 (lbs/each) |
Description |
1170 1-1/2" X 1-1/4" Reducing Bushing
Reducing Bushing, 1-1/2 to 1-1/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 1-5/16 In (Inside);1-11/16 In (Outside) Diameter, 0.1240 LB
|
RB11 1-1/2" X 1-1/4" Reducing Bushing
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 1-1/2 X 1-1/4, Dimensions: Diameter .85 Inches, Height 1.87 Inches
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.06 (Each) |
$13.75 (Each) |
Carton/Reel |
$70.63 (10 Each) |
$343.62 (25 Each) |
Standard Packaging/Reel |
$353.15 (50 Each) |
$1,374.50 (100 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
1-5/16 in (Inside);1-11/16 in (Outside) |
- |
Height |
3/4 in |
- |
Size |
1-1/2 - 1-1/4 |
1-1/2 x 1-1/4 |
|
Description |
1-1/2" X 1-1/4" REDUCING BUSHING |
1-1/2" X 1-1/4" REDUCING BUSHING |
extra long description |
BPT 1170 1-1/2"-1-1/4" REDUCING BUS |
EGS RB-11 1-1/2 X 1-1/4 RDC BSHG ST |
Features |
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. |
- |
Long Description |
Reducing Bushing, 1-1/2 to 1-1/4 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 1-5/16 in (Inside);1-11/16 in (Outside) Diameter, 0.1240 lb |
IMC Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, UL Standard: 514B, Trade Size: 1-1/2 x 1-1/4, Dimensions: Diameter .85 Inches, Height 1.87 Inches |
Product Type |
Reducing Bushing |
1-1/2 X 1-1/4 RDC BSHG STL |
Short Description |
Reducing Bushing, 1-1/2 to 1-1/4 in, Zinc Electro-Plate |
- |
Special Features |
For Rigid and IMC Conduit |
Flush Type Reducing Bushing Threaded for Rigid Conduit or IMC, Trade Size 1-1/2 x 1-1/4 IN |
|
Color/Finish |
Zinc Electro-Plated |
- |
Connection Type |
Threaded |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed |
- |
Thread Length |
1/2 in |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1170 |
RB-11 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Reducing Bushing |
|
Trade Size |
1-1/2 to 1-1/4 in |
- |
|
|
Application |
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron |
To Reduce the trade size of a tapered entry |
standard |
CSA |
UL Standard: 514B; UL Listed: E163167; CSA Standard: C22.2 No. 18.3; CSA Certified: 70872; NEMA: FB-1 |