Item Comparison: 1169, RB150100

Item

1169 - 1-1/2" X 1" Reducing Bushing - Bridgeport

1169
1-1/2" X 1" Reducing Bushing

$6.9446 Each

$347.23 (50 Each)

QTY:
Each
Add
RB150100 - 1-1/2" X 1" Reducing Bushing - Appleton

RB150100
1-1/2" X 1" Reducing Bushing

$10.8574 Each

$542.87 (50 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 2,666 36
Vendor Bridgeport Appleton
Catalog Number 1169 RB150100
Manufacturer Number 1169 RB150-100
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00781747011695 00781381654906
Weight per package 0.27 (lbs/each) 0.38 (lbs/each)
Description 1169 1-1/2" X 1" Reducing Bushing
Reducing Bushing, 1-1/2 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 1 In (Inside);1-11/16 In (Outside) Diameter, 0.2700 LB
RB150100 1-1/2" X 1" Reducing Bushing
Reducing Bushing, Size: 1-1/2 X 1 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.94 (Each) $10.86 (Each)
Carton/Reel $69.45 (10 Each) $271.44 (25 Each)
Standard Packaging/Reel $347.23 (50 Each) $542.87 (50 Each)
connection - NPT
Material Steel Steel
Shape Round -
Finish Zinc Electroplated Zinc Electroplate
Diameter 1 in (Inside);1-11/16 in (Outside) -
Height 3/4 in -
Size 1-1/2 - 1 1-1/2 X 1
Description 1-1/2" X 1" REDUCING BUSHING 1-1/2" X 1" REDUCING BUSHING
extra long description BPT 1169 1-1/2" - 1" REDUCING BUSHI APP RB150-100 RDC BUSH STL 1-1/2TO1
Features Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. -
Long Description Reducing Bushing, 1-1/2 to 1 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 1 in (Inside);1-11/16 in (Outside) Diameter, 0.2700 lb Reducing Bushing, Size: 1-1/2 X 1 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA
Product Type Reducing Bushing RDC Bush STL 1-1/2TO1 In NPT
Short Description Reducing Bushing, 1-1/2 to 1 in, Zinc Electro-Plate -
Special Features For Rigid and IMC Conduit Smooth rounded integral bushing protects conductor insulation
Color/Finish Zinc Electro-Plated -
Connection Type Threaded -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 10 PK;1 CT -
Standards Met UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed -
Thread Length 1/2 in -
Made in USA yes -
Brand Bridgeport Appleton
Manufacturers Part Number 1169 RB150-100
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type BUSHING Reducing Bushing
Trade Size 1-1/2 to 1 in -
Weight 0.2700 lb -
Application Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
standard CSA Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat