Nacogdoches |
44 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1165 |
RB6 |
Manufacturer Number |
1165 |
RB-6 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
31171609 - Bushing sleeve
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747011657 |
00687855126064 |
Weight per package |
0.219 (lbs/each) |
0.21 (lbs/each) |
Description |
1165 1-1/4" X 3/4" Reducing Bushing
Reducing Bushing, 1-1/4 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 13/16 In (Inside);1-1/2 In (Outside) Diameter, 0.2190 LB
|
RB6 1-1/4" X 3/4" Reducing Bushing
Features:1.62IN Dia X 0.82IN Length, For Rigid Conduit and Imc, Standard:Ul 514B, Nema FB-1, Size:1.25 X 0.75IN, Material:Steel, Finish:Zinc Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.39 (Each) |
$13.58 (Each) |
Carton/Reel |
$107.71 (20 Each) |
$339.38 (25 Each) |
Standard Packaging/Reel |
$538.57 (100 Each) |
$1,357.50 (100 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
13/16 in (Inside);1-1/2 in (Outside) |
- |
Height |
3/4 in |
- |
Size |
1-1/4 - 3/4 |
1.25 X 0.75 |
|
Description |
1-1/4" X 3/4" REDUCING BUSHING |
1-1/4" X 3/4" REDUCING BUSHING |
extra long description |
BPT 1165 1-1/4" - 3/4" REDUCING BUS |
EGS RB-6 1-1/4 X 3/4 RDC BSHG STL |
Features |
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. |
- |
Long Description |
Reducing Bushing, 1-1/4 to 3/4 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 13/16 in (Inside);1-1/2 in (Outside) Diameter, 0.2190 lb |
Features:1.62IN Dia X 0.82IN Length, For Rigid Conduit And IMC, Standard:UL 514B, NEMA FB-1, Size:1.25 X 0.75IN, Material:Steel, Finish:Zinc Plated |
Product Type |
Reducing Bushing |
1-1/4 X 3/4 RDC BSHG STL |
Short Description |
Reducing Bushing, 1-1/4 to 3/4 in, Zinc Electro-Plate |
- |
Special Features |
For Rigid and IMC Conduit |
1.62 IN Dia X 0.82 IN Length, For Rigid Conduit And IMC |
|
Color/Finish |
Zinc Electro-Plated |
- |
Connection Type |
Threaded |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
20 PK;1 CT |
- |
Standards Met |
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed |
- |
Thread Length |
1/2 in |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1165 |
RB-6 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Reducing Flush Bushing |
|
Trade Size |
1-1/4 to 3/4 in |
- |
|
|
Application |
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron |
To Reduce the trade size of a tapered entry |
standard |
CSA |
UL 514B, NEMA FB-1 |